701S - Dual Purpose Hacksaw 3 In 1 Blade

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
701S
Manufacturer
Klein Tools
Manufacturer's Part Number
701-S
Description
Dual Purpose Hacksaw 3 In 1 Blade
This Versatile Hack Saw Blade Has Three Teeth Sizes and The Ability to Quickly Convert The Blade to 90 or 45 Degrees For Standard or Flush-Cut Applications. The Pivot-Lock Adjusts Blade Tension For Straighter Cuts and Longer Blade Life. It Also Features A Set Screw Which Allows For Storage Of Extra Blades and Secures Blade For "Jab" Sawing.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111559 - Hacksaw
UPC/GTIN
092644313066 / 00092644313066
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
701S - Large Image
 
701S - Large Image
 
701S - Large Image
 
701S - Large Image
 
701S - Small Image
 
701S - Video
Attachments
 
 
701S - Specification Sheet
Other Links
 
 
701S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Steel
Dimensions and Weight
Overall Length
16" (40.6 cm)
Descriptions
Description
DUAL PURPOSE HACKSAW 3 IN 1 BLADE
Product Type
Dual Purpose Hacksaw 3 In 1 Blade
Long Description
This versatile hack saw blade has three teeth sizes and the ability to quickly convert the blade to 90 or 45 degrees for standard or flush-cut applications. The Pivot-lock adjusts blade tension for straighter cuts and longer blade life. It also features a set screw which allows for storage of extra blades and secures blade for "jab" sawing.
Special Features
Blade with Three Teeth Sizes Converts to 90° or 45°
extra long description
KLEIN 701-S Dual Purpose Hacksaw 3
Additional Information
Overall Height
1" (2.5 cm)
Overall Width
1" (2.5 cm)
Blade Length
12" (30.5 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
701-S
GTIN
00092644313066
UPC
092644313066
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Dual Purpose Hacksaw
Availability
Status
Inactive
Packaging
Weight
1.5 lb (0.7 kg)
Weight per each
1.45
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Standard and Flush-Cut Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat