6627INS - #2 Insulated Screwdriver With 7" Shank

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6627INS
Manufacturer
Klein Tools
Manufacturer's Part Number
662-7-INS
Description
#2 Insulated Screwdriver With 7" Shank
Insulated Screwdriver, Induction Hardened Steel Blade Material, High-Dielectric Plastic Handle Material, Black (Handle), #2 Tip Size, Square Tip Style, 11-5/16 In Overall Length, Round Shank, 7 In Shank Length, 0.20 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/GTIN
092644851193 / 00092644851193
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
360 Images
 
 
6627INS - 360 Image
Images
 
 
6627INS - Small Image
 
6627INS - Large Image
 
6627INS - Small Image
 
6627INS - Large Image
 
6627INS - Large Image
 
6627INS - Video
Attachments
 
 
6627INS - Specification Sheet
Other Links
 
 
6627INS - Other
 
6627INS - Other
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
Induction Hardened Steel
Material, Color, and Finish
Blade Material
Induction Hardened Steel
Handle Material
High-Dielectric Plastic
Color
Black (Handle)
Handle Color
Black
Color Code
RED
Dimensions and Weight
Overall Length
11-5/16 in;287.3 mm
Descriptions
Product Type
Insulated Screwdriver
Long Description
Insulated Screwdriver, Induction Hardened Steel Blade Material, High-Dielectric Plastic Handle Material, Black (Handle), #2 Tip Size, Square Tip Style, 11-5/16 in Overall Length, Round Shank, 7 in Shank Length, 0.20 lb
Features
Klein insulated tools combine excellent functionality along with reduction of risk of injury where a tool might make contact with an energized source with voltage up to 1000 volts. Two layers of insulation provide protection against electric shock. Clearly marked with the official 1000-volt rating symbol. Round shank with square-recess tip.
Short Description
#2 Insulated Screwdriver, Induction Hardened Steel, Black (Handle), 7" Shank
Special Features
Flame Retardant and Impact Resistant Handle
extra long description
KLEIN 662-7-INS #2 Insulated Screwd
Description
#2 INSULATED SCREWDRIVER WITH 7" SHANK
Additional Information
Tip Size
#2
Tip Style
Square
Shank Type
Round
Shank Length
7 in;177.8 mm
Standards Met
IEC 60900 and ASTM F1505
tip type
Square
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
662-7-INS
GTIN
00092644851193
UPC
092644851193
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
RECESSED
Packaging
Weight
0.20 lb;0.09 kg
Weight per each
0.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Work Near Energized Sources
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6627INS.
Jump To:

Similar Items

Similar items are close alternatives to 6627INS, though they may not be 100% alike.

Insulated Screwdriver, #2 Square, 4-Inch Shank
  • Our Part #: 6624INS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 662-4-INS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.37) ·
6624INS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.37

Each

QTY:
Each
Add
Klein Insulated Tools Combine Excellent Functionality Along With Reduction Of Ri...
  • Our Part #: 6614INS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 661-4-INS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
6614INS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Square Screwdriver, Induction Hardened Steel Blade Material, High-Dielectric Pla...
  • Our Part #: 6617INS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 661-7-INS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
6617INS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat