60523 - Lightweight Cooling Fan For Hard Hats

Klein Tools

  • $107.13 (Each)
  • $107.13 (Each)
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
60523
Manufacturer
Klein Tools
Manufacturer's Part Number
60523
Description
Lightweight Cooling Fan For Hard Hats
The Klein Tools' Lightweight Cooling Fan Is Designed to Fit Klein Tools Hard Hats (Cap Style and Full Brim) and Klein Safety Helmets to Primarily Direct Airflow to The Neck Area and Back Of The Head. The Quiet Fan Can Be Independently Controlled, Adjusted and Positioned For All Day Comfort. The Compact Fan Attaches to The Side Accessory Slots to Maintain Good Balance, Low Profile, and Help Focus Airflow. They Can Be Conveniently Flipped Up For Storage When Not In Use. Powered By Klein'S Modular Rechargeabl
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
40101604 - Fans
UPC/GTIN
092644605239 / 00092644605239
Weight per unit
1.3 L
Price & Packaging
Minimum Order Quantity
1
Unit
$107.13 (Each)
Resources
Images
 
 
60523 - Large Image
 
60523 - Large Image
 
60523 - Large Image
 
60523 - Large Image
 
60523 - Large Image
 
60523 - Large Image
 
60523 - Large Image
 
60523 - Small Image
 
60523 - Large Image
Attachments
 
 
60523 - Specification Sheet
Other Links
 
 
60523 - Other
 
60523 - Other
 
60523 - Other
 
60523 - Other
 
60523 - Other
 
60523 - Other
 
60523 - Other
 
60523 - Other
360 Images
 
 
60523 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10W Max
Material, Color, and Finish
Color
Gray;Orange
Housing Material
Plastic
Dimensions and Weight
Diameter
1.7" (4.4cm)
Overall Length
5.1" (13.5 cm)
Descriptions
Description
LIGHTWEIGHT COOLING FAN FOR HARD HATS
Long Description
The Klein Tools' Lightweight Cooling Fan is designed to fit Klein Tools Hard Hats (cap style and full brim) and Klein Safety Helmets to primarily direct airflow to the neck area and back of the head. The quiet fan can be independently controlled, adjusted and positioned for all day comfort. The compact fan attaches to the side accessory slots to maintain good balance, low profile, and help focus airflow. They can be conveniently flipped up for storage when not in use. Powered by Klein's Modular Rechargeabl
Special Features
Independent Dual Fan Design
Product Type
Hard Hat Lightweight Cooling Fan
extra long description
KLEIN 60523 Hard Hat Lightweight Co
Features
The Klein Tools' Lightweight Cooling Fan is designed to fit Klein Tools Hard Hats (cap style and full brim) and Klein Safety Helmets to primarily direct airflow to the neck area and back of the head. The quiet fan can be independently controlled, adjusted and positioned for all day comfort. The compact fan attaches to the side accessory slots to maintain good balance, low profile, and help focus airflow. They can be conveniently flipped up for storage when not in use. Powered by Klein's Modular Rechargeabl
Additional Information
Overall Height
1.8" (4.5 cm)
Cord Length
19.7" (50 cm)
Voltage
3.6V
Number of Speeds
2
Overall Width
3.9" (10 cm)
included
Cooling Fans;Instructional Manual;Modular Rechargeable Battery;USB Charging Cable
battery life
High: 8 hr, Low: 16 hr
indoor/outdoor
Indoor/Outdoor
Mounting Type
Universal Accessory Slots and Klein Accessory Mounts
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60523
GTIN
00092644605239
UPC
092644605239
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Lightweight Hard Hat Cooling Fans
Packaging
Weight
1.29 lb (0.6 kg)
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Personal Hard Hat Cooling Fan
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat