55838MB - Modbox Tool Belt Pouch Clips 3PK

Klein Tools

  • $9.99 (Each)
  • $9.99 (Each)

  • $119.88 (Per 12)
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
55838MB
Manufacturer
Klein Tools
Manufacturer's Part Number
55838MB
Description
Modbox Tool Belt Pouch Clips 3PK
The Klein Tools Belt Pouch Clip Is For Use With All Modbox™ Tool and Part Pouches and Fits Belts Up to 2.5-Inch Wide. The Tool Belt Pouch Clip Allows For Multiple Belt Set-Ups and So Pouches Can Be Easily Exchanged Between Tool Belts or Removed For Storage.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644558382 / 00092644558382
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Standard Packaging
$119.88 (Per 12)
Resources
Other Links
 
 
55838MB - Other
 
55838MB - Other
 
55838MB - Other
 
55838MB - Other
Images
 
 
55838MB - Large Image
 
55838MB - Large Image
 
55838MB - Large Image
 
55838MB - Large Image
 
55838MB - Large Image
 
55838MB - Large Image
 
55838MB - Large Image
 
55838MB - Small Image
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
Plastic
Dimensions and Weight
Overall Length
2.6" (6.6 cm)
Descriptions
Description
MODBOX TOOL BELT POUCH CLIPS 3PK
Long Description
The Klein Tools Belt Pouch Clip is for use with all MODbox™ tool and part pouches and fits belts up to 2.5-Inch wide. The Tool Belt Pouch Clip allows for multiple belt set-ups and so pouches can be easily exchanged between tool belts or removed for storage.
Special Features
Connects to all MODbox™ Tool and Part Pouches
Product Type
Modbox™ Tool Belt Pouch Clips, 3 PK
extra long description
KLEIN 55838MB MODbox™ Tool Belt Pou
Additional Information
Overall Width
1.25" (3.2 cm)
Overall Height
3.45" (8.8 cm)
for use with
MODbox™ Tool and Part Pouches
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55838MB
GTIN
00092644558382
UPC
092644558382
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
MODbox™ Accessory
Packaging
Weight
2.32 oz (66 g)
Weight per each
0.54
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Tool Carrying
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat