501915 - TDR Cable Length Meter

Klein Tools

  • $215.37 (Each)
  • $215.37 (Each)

  • $646.11 (Per 3)
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
501915
Manufacturer
Klein Tools
Manufacturer's Part Number
501-915
Description
TDR Cable Length Meter
The Klein Tools Cable Length Meter Is A Portable Time Domain Reflectometry (TDR) Cable Length Tester. It Measures Cable Length, Calibrates Velocity Of Propagation (Vop) Values, Finds Distance to Faults In Cables, and Provides Built-In Tone Generation For Cable Tracing. This Tester Provides Accurate Cable Length Measurement For A Wide Variety Of Cable Types At An Affordable Price. Includes Test Leads and A Carrying Case.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
092644583858 / 00092644583858
Weight per unit
1.09 L
Price & Packaging
Minimum Order Quantity
1
Unit
$215.37 (Each)
Standard Packaging
$646.11 (Per 3)
Resources
Images
 
 
501915 - Small Image
 
501915 - Large Image
 
501915 - Large Image
 
501915 - Large Image
 
501915 - Large Image
 
501915 - Large Image
 
501915 - Large Image
 
501915 - Large Image
 
501915 - Video
Other Links
 
 
501915 - Other
 
501915 - Other
 
501915 - Other
 
501915 - Other
 
501915 - Other
 
501915 - Other
 
501915 - Other
 
501915 - Other
Attachments
 
 
501915 - Specification Sheet
360 Images
 
 
501915 - 360 Image
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
ABS Plastic
Dimensions and Weight
Overall Length
2.7" (6.9 cm)
Descriptions
Product Type
TDR Cable Length Meter
Description
TDR CABLE LENGTH METER
extra long description
KLEIN 501-915 TDR Cable Length Mete
Features
The Klein Tools Cable Length Meter is a portable Time Domain Reflectometry (TDR) cable length tester. It measures cable length, calibrates Velocity of Propagation (VoP) values, finds distance to faults in cables, and provides built-in tone generation for cable tracing. This tester provides accurate cable length measurement for a wide variety of cable types at an affordable price. Includes test leads and a carrying case.
Long Description
The Klein Tools Cable Length Meter is a portable Time Domain Reflectometry (TDR) cable length tester. It measures cable length, calibrates Velocity of Propagation (VoP) values, finds distance to faults in cables, and provides built-in tone generation for cable tracing. This tester provides accurate cable length measurement for a wide variety of cable types at an affordable price. Includes test leads and a carrying case.
Special Features
Velocity of Propagation Range: 20 to 99.9%
Additional Information
Overall Width
1.4" (3.6 cm)
Overall Height
6.2" (15.7 cm)
battery life
Active: Approx 15 hr; Standby: Approx 3 yr.
display
Backlit LCD
Cable Type
Coaxial, Data, Electrical
included
TDR Cable Length Meter, Batteries, Test Leads, Carrying Pouch
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
501-915
GTIN
00092644583858
UPC
092644583858
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Cable Meter
Packaging
Weight
7.6 oz (215 g) without batteries
Weight per each
0
Carton
1
Package
3
Uses, Certifications, and Standards
standard
Application
Cable Length Measurement
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat