32290 - KLE

32290 - Multi-Bit Screwdriver With Storage 15PC

Klein Tools

  • $48.72 (Each)
  • $48.72 (Each)
  • $292.32 (Per 6)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    32290
    Manufacturer
    Klein Tools
    Manufacturer's Part Number
    32290
    Description
    Multi-Bit Screwdriver With Storage 15PC
    Multi-Bit Screwdriver With Storage 15-Piece, Multi-Bit Screwdriver Includes 14 Different Screwdriver Tips Plus A 1/4-Inch Nut Driver
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches  Mark as Incorrect
    Suggest a New Category
    Classification
    Hand Tools
    UNSPSC
    27111734 - Multiple tip screwdriver
    UPC/GTIN
    092644322907 / 00092644322907
    Weight per unit
    0.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $48.72 (Each)
    Standard Packaging
    $292.32 (Per 6)
    Resources
    Images
     
     
    32290 - Small Image
     
    32290 - Large Image
     
    32290 - Large Image
     
    32290 - 360 Image
    Attachments
     
     
    32290 - Specification Sheet
     
    32290 - Specification Sheet
    Other Links
     
     
    32290 - Other
     
    32290 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    6.4 oz (181 g)
    Material
    Steel
    Material, Color, and Finish
    Handle Color
    Black
    Dimensions and Weight
    Overall Length
    8.5" (21.6 cm)
    Descriptions
    Product Type
    Multibit Screwdriver W/Storage 15PC
    Long Description
    Multi-Bit Screwdriver with Storage 15-Piece, Multi-bit screwdriver includes 14 different screwdriver tips plus a 1/4-Inch nut driver
    Special Features
    Internal Storage Compartment for Bits
    Description
    MULTI-BIT SCREWDRIVER WITH STORAGE 15PC
    extra long description
    KLEIN 32290 MultiBit Screwdriver w/
    Features
    With Klein Tools 15-in-1 multi-bit screwdriver, carry fewer tools. This screwdriver / nut driver set comes with a fixed shaft and internal storage compartment for the screwdriver bits so they stay with the driver. 14 different bit sizes plus a 1/4-Inch nut driver should cover the range of all your bit needs.
    Additional Information
    Shank Length
    4" (10.2 cm)
    dimensions
    CN
    Handle Type
    CUSHION GRIP
    Manufacturer Information
    Brand
    Klein Tools
    Manufacturers Part Number
    32290
    GTIN
    00092644322907
    UPC
    092644322907
    Taxonomies, Classifications, and Categories
    Category Description
    HAND TOOLS
    Type
    STANDARD
    Packaging
    Weight
    8 oz (227 g)
    Weight per each
    0.5
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    BR
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
    Suggest a new slang term for 32290

    Type in the slang term you'd like to suggest.

* All prices subject to change.