Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
ZTL124 |
EK4536 |
Manufacturer Number |
ZTL124 |
EK4536 |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39121523 - Timer controls
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00786261789099 |
00078275130173 |
Weight per package |
0.266 (lbs/each) |
0.3 (lbs/each) |
Description |
ZTL124 TRNLCK Adv Elec Led 105-305V
The Tork ZTL124 Turn-Lock Advanced Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Zero-Cross Switching Technology, Enhanced Surge Protection, Silicone Sensor Designed For Human Eye Response and The Coated, Weather-Resistant Circuit Board. Designed For Applications Including Led, CFL, Induction, HPS and Hid Lighting Fixtures In Roadways, Parking Lots, and Security or Flood Lights.
|
EK4536 120-277V 6AEB Photocell
Photo Control, 105 to 305 V Ac, <0.5 W @ 277 Vac, 2.97 In Length, 1.3 In Width, 2.721 In Height, Sensor and Relay Swich Switch Type, Non-Drifting Silicon Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem and Swivel Fixed Mount, 8 Yr Warranty, 0.3 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.26 (Each) |
$24.62 (Each) |
Carton/Reel |
$32.26 (1 Each) |
$24.62 (1 Each) |
Standard Packaging/Reel |
$32.26 (1 Each) |
$295.44 (12 Each) |
|
connection |
- |
Lock Type |
Poles |
1 |
- |
Voltage Rating |
- |
105 to 305 V ac |
Wattage |
- |
<0.5 W @ 277 VAC |
|
Height |
- |
2.721 in |
Length |
- |
2.97 in |
Size |
H=2.187 - W=3.187 |
2.97 DIAMETER X 2.721 HEIGHT IN, 75.4 DIAMETER X 69.11 HEIGHT MM |
Width |
- |
1.3 in;33.02 mm |
|
Description |
TRNLCK ADV ELEC LED 105-305V |
120-277V 6AEB PHOTOCELL |
extra long description |
TORK ZTL124 TurnLock LED Zero Cross |
INT-MAT EK4536 NIGHTFOX Select Grad |
Features |
The TORK ZTL124 provides professional-grade performance for commercial applications. This turn-lock LED photocontrol light sensor automatically detects nightfall, allowing you to run exterior lights from dusk to dawn. Use TORK photocontrols for a wide range of professional applications including streetlights, roadway or parking lot lights, floodlights, security lights, or any other LED luminaries. The ZTL124 saves you energy and money while adding security to your property at night. Our new zero-cross phot |
Designed to meet a 15-year service life, this photocontrol is LED-compatible and backed by an 8-year warranty. |
Long Description |
The TORK ZTL124 turn-lock advanced LED photocontrol light sensor provides a simple way to control residential or commercial exterior lights and appliances based on the ambient light level. Features include the zero-cross switching technology, enhanced surge protection, silicone sensor designed for human eye response and the coated, weather-resistant circuit board. Designed for applications including LED, CFL, Induction, HPS and HID lighting fixtures in roadways, parking lots, and security or flood lights. |
Photo Control, 105 to 305 V ac, <0.5 W @ 277 VAC, 2.97 in Length, 1.3 in Width, 2.721 in Height, Sensor And Relay Swich Switch Type, Non-Drifting Silicon Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem And Swivel Fixed Mount, 8 yr Warranty, 0.3 lb |
Product Type |
Turnlock Led Zero Cross 105-305V Fail On |
Photo Control |
Short Description |
- |
Photo Control, 105 to 305 VAC, <0.5 W @ 277 VAC, Non-Drifting Silicon Sensor |
Special Features |
510 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - Molded Sealed IR Filtered Sensor |
Dusk-to-dawn control of outdoor lighting;Zero-cross technology helps device withstand severe inrush current and extends relay life |
|
action |
Twist-Lock |
- |
Base |
Polypropylene |
- |
Connection Type |
- |
NEMA 3-Prong Plug |
Contact Configuration |
Prong |
- |
Contact Rating |
105-305 |
- |
Dielectric Strength |
- |
2500 |
Maximum Operating Temperature |
- |
+158 °F;+70 °C |
Minimum Operating Temperature |
- |
-40 °F;-40 °C |
Mounting Type |
- |
Stem And Swivel Fixed Mount |
Number of Pins |
3 |
- |
operating cycles |
- |
10000 |
package quantity |
- |
1 CT;12 PK |
Sensor Type |
- |
Non-Drifting Silicon |
Standards Met |
- |
Ansi C136.24 Compliant;Ul Certified to U.S. (UL773A) & Csa Certified to Canadia |
supply voltage |
- |
105 - 305 |
Switch Type |
- |
Sensor And Relay Swich |
Timing Range |
Turn On Is 1.5fc - Off-On Ratio Is 1.5:1 Average |
2 - 5 |
Warranty |
- |
8 yr |
|
Brand |
NSi |
Intermatic Inc. |
Manufacturers Part Number |
ZTL124 |
EK4536 |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
Commercial dimmers, motion sensors, & photo cells |
Type |
Zero Cross Turn Lock |
TwistLock Photocell |
|
|
Application |
NSI |
Dusk to Dawn Lighting Control |
Enclosure |
Polypropylene |
NEMA 410 |
environmental conditions |
-40 to + 140 |
- |
Frequency Rating |
50-60 Hz |
50/60 |
Mounting |
Twist-Lock |
NEMA Twistlock |
Operating Temperature |
-40 to + 140 |
-40 to +158 DEG F -40 to +70 DEG C |
standard |
cULus |
ANSI C136.24 Compliant, CSA Certified to Canadian, Title CA 20 Listed, RoHS Compliant |