Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Lumark |
Catalog Number |
XT0R6BRL |
AXCL6ARL |
Manufacturer Number |
XT0R6BRL |
AXCL6ARL |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39111503 - Wall fixture
|
UPC/EAN/GTIN |
00080083774821 |
00080083811649 |
Weight per package |
12.1999 (lbs/each) |
12.5 (lbs/each) |
Description |
XT0R6BRL 58W Led Wallpack RFRC Lens 50K
Led Wallpack, Die-Cast Aluminum (Back Box) Material, 277 V Ac, 58 W, 0.51 A @ 120 V/0.22 A @ 277 V, 70, 5000 K, 6225 LM Brightness (Lumens), Carbon Bronze, 8-3/4 In Length, 6-1/4 In Width, 11 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 12 to 15 LB
|
AXCL6ARL 56W Led Wallpack Modern Refractive Lens 4K
Axcent Large Wall Pack, 56W, 4000K, 120-277V, RL Lens
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$283.66 (Each) |
$249.90 (Each) |
Carton/Reel |
$283.66 (1 Each) |
$249.90 (1 Each) |
Standard Packaging/Reel |
$283.66 (1 Each) |
$249.90 (1 Each) |
|
amperage rating |
0.209 at 277V |
0.44 at 120V |
Ballast Type |
N/A |
N/A |
Current Rating |
0.51 A @ 120 V/0.22 A @ 277 V |
- |
Lamp Included |
Yes |
Yes |
Lamp Type |
LED |
LED |
Material |
Die-Cast Aluminum (Back Box) |
- |
Number of Lamps |
1 |
1 |
Voltage Rating |
277 V ac |
120-277V |
Wattage |
58 W |
56 W |
|
Color Rendering Index |
70 |
- |
color temperature |
5000 k |
- |
Finish |
Polyester Powder Coat |
Carbon Bronze |
Style |
(blank) |
(blank) |
|
Height |
11 in;279 mm |
- |
Length |
8-3/4 in;222 mm |
- |
Width |
6-1/4 in;159 mm |
- |
|
Description |
58W LED WALLPACK RFRC LENS 50K |
56W LED WALLPACK MODERN REFRACTIVE LENS 4K |
extra long description |
CLS XTOR6BRL CBN BZ,60W,5000K,120-2 |
CLS AXCL6ARL AXC,LRG,50W,4000K,RL,1 |
Features |
The patented Lumark Crosstour(TM) MAXX LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs. The rugged die-cast aluminum construction, back box with secure lock hinges, stainless steel hardware along with a sealed and gasketed optical compartment make Crosstour impervious to contaminants. The Crosstour MAXX wall luminaire is ideal for wall/surface, inverted mount for facade/canopy illumination, perimeter and site lighting. Typical application |
- |
Long Description |
LED Wallpack, Die-Cast Aluminum (Back Box) Material, 277 V ac, 58 W, 0.51 A @ 120 V/0.22 A @ 277 V, 70, 5000 K, 6225 lm Brightness (Lumens), Carbon Bronze, 8-3/4 in Length, 6-1/4 in Width, 11 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 12 to 15 lb |
Axcent Large Wall Pack, 56W, 4000K, 120-277V, RL Lens |
Product Type |
CBN BZ, 60W, 5000K, 120-277V |
Axc, LRG, 50W, 4000K, RL, 120-277V |
Short Description |
LED Wallpack, Die-Cast Aluminum (Back Box), 277 VAC, 81 W |
- |
Special Features |
Wall, inverted or pole mount. Energy saving replacement up to 250W HID |
Available in 14W - 123W (1,800 - 17,000 lumens) models |
|
average life |
72000 h |
- |
Brightness (Lumens) |
6225 lm |
- |
ip rating |
IP66 |
- |
package quantity |
1 ct |
- |
Socket Type |
N/A |
N/A |
Standards Met |
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium |
- |
Total Wattage |
58 W |
- |
Warranty |
5 yr |
- |
|
Brand |
LUMARK |
LUMARK |
Manufacturers Part Number |
XTOR6BRL |
AXCL6ARL |
sub brand |
Xtor Crosstour Maxx Led |
- |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
WALL MOUNT |
WALL MOUNT |
|
Weight |
12 to 15 lb;5.4 to 6.8 kg |
- |
|
Application |
Wall / Surface Inverted Site Lighting |
lighting |
Mounting |
Wall/Surface Mount |
WALL MOUNT |
standard |
UL/cUL Listed - Wet Location;RoHS Compliant |
cULus Listed - Wet Location;DLC Qualified |