Item Comparison: XT0R4B, XT0R6B

Item

XT0R4B - 38W Led Wallpack 4269LM - Lumark

XT0R4B
38W Led Wallpack 4269LM

$239.55 Each

$239.55 (1 Each)

QTY:
Each
Add
XT0R6B - 58W Led Wallpack 50K 6129LM - Lumark

XT0R6B
58W Led Wallpack 50K 6129LM

$283.66 Each

$283.66 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 74 3
Vendor Lumark Lumark
Catalog Number XT0R4B XT0R6B
Manufacturer Number XT0R4B XTOR6B
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111503 - Wall fixture 39111503 - Wall fixture
UPC/EAN/GTIN 00080083778003 00080083774807
Weight per package 3.66 (lbs/each) 7.7799 (lbs/each)
Description XT0R4B 38W Led Wallpack 4269LM
Led Wallpack, Die-Cast Aluminum, 277 V Ac, 38 W, 0.34 A @ 120 V/0.15 A @ 277 V, 70, 5000 K, 4269 LM Brightness (Lumens), Carbon Bronze, 6-5/8 In Length, 4 In Width, 8 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB
XT0R6B 58W Led Wallpack 50K 6129LM
Crosstour Maxx, Led 58W, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Carbon Bronze
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $239.55 (Each) $283.66 (Each)
Carton/Reel $239.55 (1 Each) $283.66 (1 Each)
Standard Packaging/Reel $239.55 (1 Each) $283.66 (1 Each)
amperage rating 0.34A (at 120V)/0.15 (at 277V) 0.209 at 277V
Ballast Type N/A N/A
Current Rating 0.34 A @ 120 V/0.15 A @ 277 V -
Lamp Included Yes Yes
Lamp Type LED LED
Material Die-Cast Aluminum Die-Cast Aluminum
Number of Lamps 1 1
Voltage Rating 277 V ac 120-277V
Wattage 38 W 58 W
Color Rendering Index 70 -
color temperature 5000 k -
Finish Polyester Powder Coat Carbon Bronze
Style (blank) (blank)
Height 8 in;203 mm -
Length 6-5/8 in;168 mm -
Width 4 in;102 mm -
Description 38W LED WALLPACK 4269LM 58W LED WALLPACK 50K 6129LM
extra long description CLS XTOR4B XTOR,38W,5K,FULL CUTOFF, CLS XTOR6B XTORMAXX,58W,5K, FULL CU
Features The patented Lumark Crosstour(TM) LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard and low level pathway illumination including stairs -
Long Description LED Wallpack, Die-Cast Aluminum, 277 V ac, 38 W, 0.34 A @ 120 V/0.15 A @ 277 V, 70, 5000 K, 4269 lm Brightness (Lumens), Carbon Bronze, 6-5/8 in Length, 4 in Width, 8 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 3.7 to 5.25 lb Crosstour MAXX, LED 58W, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Carbon Bronze
Product Type Xtor, 38W, 5K, Full Cutoff, 120-277V, CB Xtormaxx, 58W, 5K, Full Cutoff, 120-277V, CB
Short Description LED Wallpack, Die-Cast Aluminum, 277 VAC -
Special Features Patented, slim, low-profile LED design Wall, inverted or pole mount. Energy saving replacement up to 250W HID
average life 72000 h -
Brightness (Lumens) 4269 lm -
ip rating IP66 -
package quantity 1 ct -
Socket Type N/A N/A
Standards Met UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium -
Total Wattage 38 W -
Warranty 5 yr -
Brand LUMARK LUMARK
Manufacturers Part Number XTOR4B XTOR6B
sub brand Xtor Crosstour Led -
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type WALL MOUNT WALL MOUNT
Weight 3.7 to 5.25 lb;1.7 to 2.4 kg -
Application Floodlight Illumination of Ground Mounted Signs;Building Facade Architecture or for Wall Mount lighting
Mounting WALL MOUNT Wall/Surface Mount
standard UL/cUL Listed - Wet Location;IP66 Rated;ADA Compliant;DLC Premium;40 Degree C Ambient Temperature Rating;NOM Compliant;Title 24 Compliant;DLC Qualified;LM79/LM80 Compliant;RoHS Compliant UL/cUL Listed - Wet Location;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat