Item Comparison: XT0R3B, AXCS3A

Item

XT0R3B - 26W Led Wallpack 50K BRZ - Lumark

XT0R3B
26W Led Wallpack 50K BRZ

$225.09 Each

$1,350.54 (6 Each)

QTY:
Each
Add
AXCS3A - 27W Led Wallpack Modern Full Cutoff 4K - Lumark

AXCS3A
27W Led Wallpack Modern Full Cutoff 4K

$194.88 Each

$1,169.28 (6 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 68 0
Vendor Lumark Lumark
Catalog Number XT0R3B AXCS3A
Manufacturer Number XT0R3B AXCS3A
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111503 - Wall fixture 39111503 - Wall fixture
UPC/EAN/GTIN 00080083778041 00080083888009
Weight per package 3.66 (lbs/each) 6.2 (lbs/each)
Description XT0R3B 26W Led Wallpack 50K BRZ
Led Wallpack, Die-Cast Aluminum, Carbon Bronze, 5-3/4 In Length, 3-5/8 In Width, 6-3/4 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB
AXCS3A 27W Led Wallpack Modern Full Cutoff 4K
Axcent Small Wall Pack, 27W, 4000K, 120-277V, Full Cutoff
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $225.09 (Each) $194.88 (Each)
Carton/Reel $225.09 (1 Each) $194.88 (1 Each)
Standard Packaging/Reel $1,350.54 (6 Each) $1,169.28 (6 Each)
amperage rating .10 at 277V 0.23 at 120V
Ballast Type N/A -
Current Rating 0.22 A @ 120 V/0.1 A @ 277 V -
Lamp Included Yes -
Lamp Type LED LED
Material Die-Cast Aluminum -
Number of Lamps 1 -
Voltage Rating 277 V ac 120-277V
Wattage 26 W 27 W
Color Rendering Index 70 -
color temperature 5000 k -
Finish Polyester Powder Coat Carbon Bronze
Style (blank) (blank)
Height 6-3/4 in;171 mm -
Length 5-3/4 in;146 mm -
Width 3-5/8 in;92 mm -
Description 26W LED WALLPACK 50K BRZ 27W LED WALLPACK MODERN FULL CUTOFF 4K
extra long description CLS XTOR3B LED,26W,LG,UNV WL/LWLV M CLS AXCS3A AXC,SM,30W,4000K,FC,CARB
Features The patented Lumark Crosstour(TM) LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard and low level pathway illumination including stairs -
Long Description LED Wallpack, Die-Cast Aluminum, Carbon Bronze, 5-3/4 in Length, 3-5/8 in Width, 6-3/4 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 3.7 to 5.25 lb Axcent Small Wall Pack, 27W, 4000K, 120-277V, Full Cutoff
Product Type Led, 26W, LG, Unv WL/LWLV MT, 120-277V, C BRZ Axc, SM, 30W, 4000K, FC, Carbon Bronze
Short Description LED Wallpack, Die-Cast Aluminum, 277 VAC -
Special Features Patented, slim, low-profile LED design Available in 14W - 123W (1,800 - 17,000 lumens) models
average life 72000 h -
Brightness (Lumens) 2751 lm -
ip rating IP66 -
package quantity 1 ct -
Socket Type N/A N/A
Standards Met UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium -
Total Wattage 26 W -
Warranty 5 yr -
Brand Eaton Lighting LUMARK
Manufacturers Part Number XTOR3B AXCS3A
sub brand Xtor Crosstour Led -
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type WALL MOUNT WALL MOUNT
Weight 3.7 to 5.25 lb;1.7 to 2.4 kg -
Application Floodlight Illumination of Ground Mounted Signs;Building Facade Architecture or for Wall Mount lighting
Mounting WALL MOUNT WALL MOUNT
standard UL/cUL Listed - Wet Location;DLC Qualified -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat