Item Comparison: SLIM18, XT0R2B

Item

SLIM18 - Slim 18W Cool Led 120V - Rab Lighting Inc

SLIM18
Slim 18W Cool Led 120V

$302.32 Each

$302.32 (1 Each)

QTY:
Each
Add
XT0R2B - 18W Led Wallpack 50K BRZ - Lumark

XT0R2B
18W Led Wallpack 50K BRZ

$157.98 Each

$947.88 (6 Each)

QTY:
Each
Add
Nacogdoches 0 7
All Stores 8 176
Vendor Rab Lighting Inc Lumark
Catalog Number SLIM18 XT0R2B
Manufacturer Number SLIM18 XT0R2B
Category Led Floodlights, Wallpacks, Bo - Led Wallpacks Enhanced Commodity Codes - Lighting
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39112102 - Light emitting diode LED optic lighting 39111503 - Wall fixture
UPC/EAN/GTIN 00019813040448 00080083778225
Weight per package 4.14 (lbs/each) 3.6899 (lbs/each)
Description SLIM18 Slim 18W Cool Led 120V
Rab SLIM18 Slim 18W 5K PC20V to 277
XT0R2B 18W Led Wallpack 50K BRZ
Led Wallpack, Die-Cast Aluminum, 5-3/4 In Length, 3-5/8 In Width, 6-3/4 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $302.32 (Each) $157.98 (Each)
Carton/Reel $302.32 (1 Each) $157.98 (1 Each)
Standard Packaging/Reel $302.32 (1 Each) $947.88 (6 Each)
amperage rating - .07 at 277V
Ballast Type - N/A
Current Rating - 0.15 A @ 120 V/0.07 A @ 277 V
Lamp Included - Yes
Lamp Type - LED
Material - Die-Cast Aluminum
Number of Lamps - 1
Voltage Rating 120/277 277 V ac
Wattage 18 18 W
Color Rendering Index - 70
color temperature - 5000 k
Finish - Polyester Powder Coat
Style - (blank)
Height - 6-3/4 in;171 mm
Length - 5-3/4 in;146 mm
Width - 3-5/8 in;92 mm
Description SLIM 18W COOL LED 120V 18W LED WLPK 50K BRZ
extra long description - CLS XTOR2B CBN BZ, 18W, 5000K, 120-
Features - The patented Lumark Crosstour(TM) LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard and low level pathway illumination including stairs
Long Description RAB SLIM18 SLIM 18W 5K PC20V TO 277 LED Wallpack, Die-Cast Aluminum, 5-3/4 in Length, 3-5/8 in Width, 6-3/4 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 3.7 to 5.25 lb
Product Type Slim 18W 5K PC20V to 277wall CBN BZ, 18W, 5000K, 120-277V
Short Description - LED Wallpack, Die-Cast Aluminum, 277 VAC
Special Features LED Patented, slim, low-profile LED design
average life 100000 72000 h
Brightness (Lumens) - 2135 lm
ip rating - IP66
lumens 2565 -
package quantity - 1 ct
Socket Type - N/A
Standards Met - UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
Total Wattage - 18 W
Warranty - 5 yr
Brand RAB Lighting Inc Eaton Lighting
Manufacturers Part Number SLIM18 XTOR2B
sub brand - Xtor Crosstour Led
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type Wallpack WALL MOUNT
Manufacturer Status Inactive -
Weight - 3.7 to 5.25 lb;1.7 to 2.4 kg
Application - Lighting;Floodlight Illumination of Ground Mounted Signs;Building Facade Architecture or for Wall Mount
Mounting WALL WALL MOUNT
standard - UL/cUL Listed - Wet Location;DLC Qualified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat