Item Comparison: XHHW600PCS, XHHW600BKPCS

Item

XHHW600PCS - Al XHHW 600 STR Black PCS - Aluminum

XHHW600PCS
Al XHHW 600 STR Black PCS

$2.95334 Foot

$2.95 (1 Feet)

QTY:
Feet
Add
XHHW600BKPCS - Al XHHW 600 STR Black PCS - Aluminum

XHHW600BKPCS
Al XHHW 600 STR Black PCS

$2.95334 Foot

$2.95 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 41,959 134
Vendor Aluminum Aluminum
Catalog Number XHHW600PCS XHHW600BKPCS
Manufacturer Number XHHW600PCS XHHW600BKPCS
Category Aluminum Building Wire - XHHW-STR (Stranded) Enhanced Commodity Codes - Wire
Classification Alum Building Wire Alum Building Wire
UNSPSC - -
UPC/EAN/GTIN 80394000207 80394000205
Weight per package 0.671 (lbs/ft) 0.671 (lbs/ft)
Description XHHW600PCS Al XHHW 600 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 600 MCM Conductor Size, 385 A Current Rating, Polyethylene Insulation Material, 80 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 61 - Strands, 0.98 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specifica
XHHW600BKPCS Al XHHW 600 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 600 MCM Conductor Size, 385 A Current Rating, Polyethylene Insulation Material, 80 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 61 - Strands, 0.98 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specifica
Minimum Order QTY 10 Units 10 Units
Unit/Foot $2.95 (Foot) $2.95 (Foot)
Carton/Reel $2.95 (1 Feet) $2.95 (1 Feet)
Standard Packaging/Reel $2.95 (1 Feet) $2.95 (1 Feet)
Conductor Size 600 MCM 600 MCM
Current Rating 385 A 385 A
Voltage Rating 600 V 600 V
Color Black Black
Conductor Material Aluminum Aluminum
Insulation Material Polyethylene Polyethylene
Overall Length 1000 ft 1000 ft
Additional Information Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant
Description AL XHHW 600 STR BLACK PCS AL XHHW 600 STR BLACK PCS
Features Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma
Long Description Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 600 MCM Conductor Size, 385 A Current Rating, Polyethylene Insulation Material, 80 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 61 - Strands, 0.98 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specifica Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 600 MCM Conductor Size, 385 A Current Rating, Polyethylene Insulation Material, 80 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 61 - Strands, 0.98 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specifica
Product Type Aluminum Building Wire Aluminum Building Wire
Short Description Aluminum Conductor Building Wire, 600 MCM, Polyethylene Insulation, Black Aluminum Conductor Building Wire, 600 MCM, Polyethylene Insulation, Black
Insulation Thickness 80 mil 80 mil
Maximum Operating Temperature +90 °C +90 °C
Number of Strands 61 61
outside diameter 0.98 in 0.98 in
Standards Met UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70 UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
Made in USA yes yes
Brand KING WIRE INC. KING WIRE INC.
Manufacturers Part Number XHHW600PCS XHHW600BKPCS
Category Description ALUM BUILDING WIRE ALUM BUILDING WIRE
Package Type Carton Carton
Weight 671 lb/1000 ft 671 lb/1000 ft
Application General Purpose Wiring General Purpose Wiring
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat