Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
XHHW500BKPCS |
XHHW5001000 |
Manufacturer Number |
N/A |
27838201 |
Category |
Enhanced Commodity Codes -
Wire
|
Aluminum Building Wire -
XHHW-STR (Stranded)
|
Classification |
Alum Building Wire
|
Alum Building Wire
|
UNSPSC |
-
|
26121614 - Building cable
|
UPC/EAN/GTIN |
80394000203 |
00032886542664 |
Weight per package |
0.552 (lbs/ft) |
0.552 (lbs/ft) |
Description |
XHHW500BKPCS Al XHHW 500 STR Black PCS
|
XHHW5001000 Al XHHW 500 STR Black 1000'
Aluminum Building Wire, 600 V, 35 Strands, 500 Kcmil Conductor Size, Xlpe Insulation Material, Black, 1000 FT Overall Length, 869 Mil Outside Diameter, 65 Mil Insulation Thickness, +90 °C Operating Temperature, 556 LB/MFT
|
|
Minimum Order QTY |
10 Units |
1,000 |
Unit/Foot |
$2.30 (Foot) |
$2.30 (Foot) |
Carton/Reel |
$2.30 (1 Feet) |
$2,295.50 (1000 Feet) |
Standard Packaging/Reel |
$2.30 (1 Feet) |
$2,295.50 (1000 Feet) |
|
Conductor Size |
- |
500 kcmil |
Current Rating |
- |
260 A @ 60 °C;310 A @ 75 °C;350 A @ 90 °C |
Stranding |
- |
35 STRANDS |
Voltage Rating |
- |
600 V |
|
Color |
- |
Black |
Conductor Material |
- |
Aluminum |
Insulation Color |
- |
Black |
Insulation Material |
- |
XLPE |
|
Length |
- |
1000 ft |
Outer Diameter |
- |
866 Mil |
Overall Length |
- |
1000 ft |
|
Additional Information |
- |
Moisture Resistant, High Heat Sun Light Resistant;Installed without Lubricant |
Commodity Description |
- |
ALUMINUM BUILDING WIRE-XHHW-STR |
Description |
AL XHHW 500 STR BLACK PCS |
AL XHHW 500 STR BLACK 1000' |
extra long description |
- |
XHHW-2 TYPE; 1000 FT; 1000 LENGTH IN FT; 869 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 260 AMPERE (60 DEG C), 310 AMPERE (75 DEG C), 350 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; 556 LB/MFT WEIGHT; XLPE INSULATION MATERIAL; 500 KCMIL CONDUCTOR SIZE; REEL PACKAGE TYPE; 35 STRANDS STRANDING; BLACK INSULATION COLOR; SOUTHWIRE[R] BRAND |
Features |
- |
Southwire Type XHHW-2 conductors are primarily used in conduit or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code1 XHHW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90°C Voltage rating for XHHW-2 conductors is 600 volts. |
Long Description |
- |
Aluminum Building Wire, 600 V, 35 Strands, 500 kcmil Conductor Size, XLPE Insulation Material, Black, 1000 FT Overall Length, 869 mil Outside Diameter, 65 mil Insulation Thickness, +90 °C Operating Temperature, 556 lb/mft |
Product Type |
- |
Cable |
Short Description |
- |
Aluminum Building Wire, 500 kcmil, 600 V, XLPE Insulation, 1000' |
|
Insulation Thickness |
- |
65 mil |
Maximum Operating Temperature |
- |
+90 °C |
Number of Strands |
- |
35 |
outside diameter |
- |
869 mil |
Standards Met |
- |
RoHS Compatible;Applicable Standard ASTM, Federal Specification A-A-59544,National Electrical Code, NFPA 70, NEMA WC-70;UL Listed 44 |
|
|
Brand |
Aluminum |
Southwire |
Manufacturers Part Number |
- |
27838201 |
|
Category Description |
ALUM BUILDING WIRE |
ALUM BUILDING WIRE |
Type |
- |
XHHW-2 |
|
|
Package Type |
- |
Reel |
Weight |
- |
556 lb/mft |
|
Application |
- |
Conduit or Recognized Raceways for service and Feeder wiring and Branch Circuit Wiring |
Approval |
- |
UL 44 |
Temperature Rating |
- |
90 DEG C |