Nacogdoches |
391 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Cutler-Hammer |
Catalog Number |
XBACUT10 |
C383AP4A2 |
Manufacturer Number |
XBACUT10 |
C383AP4 |
Category |
Connecting Materials -
Terminal Blocks & Accessories
|
Unassigned
|
Classification |
Terminal Block Acessories
|
Terminal Blocks Power Dist Blocks
|
UNSPSC |
39121410 - Terminal blocks
|
-
|
UPC/EAN/GTIN |
00782116925902 |
782114852897 |
Weight per package |
0.01 (lbs/each) |
0.01 (lbs/each) |
Description |
XBACUT10 End Cover
End Cover, Gray Insulation Color, 0.01 LB
|
C383AP4A2 End Plate C383 Series Ter
End Plate, IEC, Din Construction Standard; Used On C383RK25/C383RK254 Series Single Level Feed Through Terminal Block; C383 Model; Standard Package 10
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.73 (Each) |
$0.95 (Each) |
Carton/Reel |
$0.73 (1 Each) |
$0.95 (1 Each) |
Standard Packaging/Reel |
$36.50 (50 Each) |
$0.95 (1 Each) |
|
Color |
Gray |
- |
Insulation Color |
Gray |
- |
|
Additional Information |
- |
STANDARD PACKAGE 10 |
Commodity Description |
- |
Accy, Fuseholders & Fuseblk - Clips, Redcrs, Rejctrs, Etc. |
Description |
END COVER |
END PLATE C383 SERIES TER |
extra long description |
ETN XBACUT10 END COVER |
- |
Features |
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation. |
- |
Long Description |
End Cover, Gray Insulation Color, 0.01 lb |
END PLATE, IEC, DIN CONSTRUCTION STANDARD; USED ON C383RK25/C383RK254 SERIES SINGLE LEVEL FEED THROUGH TERMINAL BLOCK; C383 MODEL; STANDARD PACKAGE 10 |
Product Type |
End Cover |
- |
Short Description |
End Cover, Gray, For XBUT25;XBUT4;XBUT6;XBUT10;XBUT25PE;XBUT4PE;XBUT6PE;XBUT10PE |
- |
|
Construction Standard |
- |
IEC, DIN |
dimensions |
0.1500 IN X 1.7500 IN X 1.5000 IN |
- |
for use with |
XBUT25;XBUT4;XBUT6;XBUT10;XBUT25PE;XBUT4PE;XBUT6PE;XBUT10PE |
- |
package quantity |
10 PK |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
Brand |
Eaton |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
XBACUT10 |
C383AP4 |
Model |
- |
C383 |
|
Category Description |
TERMINAL BLOCK ACESSORIES |
TERMINAL BLOCKS POWER DIST BLOCKS |
Type |
Terminal block accessory |
END PLATE |
|
|
|
Application |
Other |
- |
standard |
UL Listed,CSA Certified |
- |
Used On |
- |
C383RK25/C383RK254 SERIES SINGLE LEVEL FEED THROUGH TERMINAL BLOCK |