Item Comparison: X3465L120, TFX1LED40KMV0LTT

Item

X3465L120 - *Delisted* 64W Led Flood 50K 6500LM KNCKL MNT - Rab Lighting Inc

X3465L120
*Delisted* 64W Led Flood 50K 6500LM KNCKL MNT

$142.39 Each

$142.39 (1 Each)

QTY:
Each
Add
TFX1LED40KMV0LTT - *Delisted* 54W Led FLD 4K 7300LM KNKL120-277V BRZ - Lithonia Lighting

TFX1LED40KMV0LTT
*Delisted* 54W Led FLD 4K 7300LM KNKL120-277V BRZ

$182.00 Each

$182.00 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 83 0
Vendor Rab Lighting Inc Lithonia Lighting
Catalog Number X3465L120 TFX1LED40KMV0LTT
Manufacturer Number X34-65L/120 TFX1 LED 40K MVOLT THK DDBXD M6
Category Led Floodlights, Wallpacks, Bo - Led Floodlights Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111611 - Flood light 39111611 - Flood light
UPC/EAN/GTIN 00019813742953 00193047670173
Weight per package 3.4 (lbs/each) 5 (lbs/each)
Description X3465L120 *Delisted* 64W Led Flood 50K 6500LM KNCKL MNT
Rab X34-65L/120 X34 Flood 64W 6500L
TFX1LED40KMV0LTT *Delisted* 54W Led FLD 4K 7300LM KNKL120-277V BRZ
The TFX1 Delivers 7, 300 Lumens and Can Replace Up to 150W Metal Halide. The TFX Led Floodlight Family Is An Industry-Leading Distributor Stock Solution Providing Cost-Effective and Energy-Efficient Solutions to Replace Hid Floodlights. In Addition, Payback Can Be Achieved In Less Than Two Years, Due to DLC Premium Listing and 140 Lumens Per Watt Efficacy. For The Full Solution, The TFX Comes In Four Sizes Delivering 7, 000 to 41, 000 Lumens Replacing 70W to 400W Metal Halide Luminaires.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $142.39 (Each) $182.00 (Each)
Carton/Reel $142.39 (1 Each) $182.00 (1 Each)
Standard Packaging/Reel $142.39 (1 Each) $182.00 (1 Each)
Lamp Included - Yes
Lamp Type - LED - Static
Material - Aluminum
Shape - Rectangular
Voltage Rating 120/277 120-277
Wattage 64 54
Color - Bronze
color rendering index (cri) - 70
color temperature - 4000
Finish - Gloss
Lens Material - Glass
Style - Traditional
Height - 10
Length - 3.125
Size - 3.125x9.375x10
Width - 9.375
Description *DELISTED* 64W LED FLOOD 50K 6500LM KNCKL MNT *DELISTED* 54W LED FLD 4K 7300LM KNKL120-277V BRZ
extra long description - LITH TFX1 LED 40K MVOLT THK DDBXD M
Long Description RAB X34-65L/120 X34 FLOOD 64W 6500L The TFX1 delivers 7,300 lumens and can replace up to 150W metal halide. The TFX LED floodlight family is an industry-leading distributor stock solution providing cost-effective and energy-efficient solutions to replace HID floodlights. In addition, payback can be achieved in less than two years, due to DLC Premium listing and 140 lumens per watt efficacy. For the full solution, the TFX comes in four sizes delivering 7,000 to 41,000 lumens replacing 70W to 400W metal halide luminaires.
Product Type X34 Flood 64W 6500LM 120V 5000K 80CRI BZ Outdoor Led Floodlights, Led, 4000K, 120
average life - 100,000
Fixture Type - FLOODLIGHT
Hardware - Yes
lumens 6496 7300 LM
Power Source - Hardwired
Brand RAB Lighting Inc Lithonia Lighting
Manufacturers Part Number X34-65L/120 TFX1 LED 40K MVOLT THK DDBXD M
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type FLOODLIGHT FLOODLIGHT
Manufacturer Status Inactive -
Application Outdoor -
environmental conditions - OUTDOOR
Mounting - KNUCKLE
standard - ULDLC Premium
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat