Item Comparison: X3435L120, QTELEDP250K120TH

Item

X3435L120 - *Delisted* 35W Led Flood 50K 3500LM KNCKL MNT - Rab Lighting Inc

X3435L120
*Delisted* 35W Led Flood 50K 3500LM KNCKL MNT

$90.83 Each

$90.83 (1 Each)

QTY:
Each
Add
QTELEDP250K120TH - *Discontinued*40W Led FLD 50K KNKL MNT 4, 000LM BRZ - Lithonia Lighting

QTELEDP250K120TH
*Discontinued*40W Led FLD 50K KNKL MNT 4, 000LM BRZ

$84.77 Each

$84.77 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 91 2
Vendor Rab Lighting Inc Lithonia Lighting
Catalog Number X3435L120 QTELEDP250K120TH
Manufacturer Number X34-35L/120 QTE LED P2 50K 120 THK DDB M6
Category Led Floodlights, Wallpacks, Bo - Led Floodlights Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111611 - Flood light 39111611 - Flood light
UPC/EAN/GTIN 00019813742878 00191848093498
Weight per package 1.54 (lbs/each) 4 (lbs/each)
Description X3435L120 *Delisted* 35W Led Flood 50K 3500LM KNCKL MNT
Rab X34-35L/120 X34 Flood 35W 3500L
QTELEDP250K120TH *Discontinued*40W Led FLD 50K KNKL MNT 4, 000LM BRZ
Qte Led Is A Family Of Cost Effective, Energy Efficient Floodlights. These Are The Ideal Replacements For Up to 500W Quartz Halogen Floodlights, and Deliver Energy Savings Of Up to 85% With Over 10 Years Of Service Life. Qte Led Floodlights Are Great For Illuminating Yards, Driveways, Buildings, Billboards and Signage, and For General Flood Lighting.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $90.83 (Each) $84.77 (Each)
Carton/Reel $90.83 (1 Each) $84.77 (1 Each)
Standard Packaging/Reel $90.83 (1 Each) $84.77 (1 Each)
Lamp Included - Yes
Lamp Type - LED - Static
Material - Aluminum
Shape - Rectangular
Voltage Rating 120/277 120
Wattage 35 40
Color - Bronze
color rendering index (cri) - 70
color temperature - 5000
Finish - Gloss
Style - Traditional
Height - 5
Length - 3.25
Width - 6.75
Description *DELISTED* 35W LED FLOOD 50K 3500LM KNCKL MNT *DISCONTINUED*40W LED FLD 50K KNKL MNT 4,000LM BRZ
extra long description - LITH QTE LED P2 50K 120 THK DDB M6
Long Description RAB X34-35L/120 X34 FLOOD 35W 3500L QTE LED is a family of cost effective, energy efficient floodlights. These are the ideal replacements for up to 500W Quartz Halogen floodlights, and deliver energy savings of up to 85% with over 10 years of service life. QTE LED floodlights are great for illuminating yards, driveways, buildings, billboards and signage, and for general flood lighting.
Product Type X34 Flood 35W 3500LM 120V 5000K 80CRI BZ Floodlight
Fixture Type - FLOODLIGHT
Hardware - Yes
lumens 3501 2000 LM,3000 LM,4000 LM,5000 LM,6000 LM,7000 LM
pallet quantity - 336
Power Source - Hardwired
Brand RAB Lighting Inc Lithonia Lighting
Manufacturers Part Number X34-35L/120 QTE LED P2 50K 120 THK DDB M6
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type FLOODLIGHT FLOODLIGHT
Manufacturer Status Inactive -
Application Outdoor Offices & Banks,Residential,Warehouses
environmental conditions - OUTDOOR
Mounting - KNUCKLE
standard - C-UL-USCA Title 24,DLC Standard
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat