Item Comparison: WWCTD, WT41

Item

WWCTD - Tan Winged Wire Connector - Nsi

WWCTD
Tan Winged Wire Connector

$0.13796 Each

$4,138.80 (30000 Each)

QTY:
Each
Add
WT41 - Wiretwist Wire Connector, WT4 Yellow, 100/Box - Buchanan

WT41
Wiretwist Wire Connector, WT4 Yellow, 100/Box

$0.1688 Each

$168.80 (1000 Each)

QTY:
Each
Add
Nacogdoches 0 2,900
All Stores 60,000 54,300
Vendor Nsi Buchanan
Catalog Number WWCTD WT41
Manufacturer Number WWC-T-D WT4-1
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Wire Nuts Datacom Wiring Devices and Accessories
UNSPSC 31201502 - Electrical insulating tape 39121445 - Twist on wire connector
UPC/EAN/GTIN 00662381140067 00781789610061
Weight per package 115.8 (lbs/each) 0.41 (lbs/each)
Description WWCTD Tan Winged Wire Connector
The Easy-Twist WWC-T-D Bulk 30, 000-Count Fibre Drum Of Tan Winged Wire Connectors Are Designed For Use On Copper Wires In The 22-10 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or An
WT41 Wiretwist Wire Connector, WT4 Yellow, 100/Box
Wire Twist Connector, (2) #18 Awg Conductor Size, (2) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 600 V Ac, 0.41 LB
Minimum Order QTY 30000 Units 100 Units
Unit/Foot $0.14 (Each) $0.17 (Each)
Carton/Reel $0.14 (1 Each) $16.88 (100 Each)
Standard Packaging/Reel $4,138.80 (30000 Each) $168.80 (1000 Each)
Material - Flame-retardant Polypropelene
Number of Conductors 1 -
Voltage Rating 600 V 600
Color - Yellow
Finish Thermoplastic -
Insulation Color - Yellow
Description TAN WINGED WIRE CONNECTOR WIRETWIST WIRE CONNECTOR, WT4 YELLOW, 100/BOX
extra long description NSI WWC-T-D WW Rubber Mastic Tape 2 IDEAL WT4-1 WIRE-TWIST CONN.,YELLOW
Features Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. The expert team at NSI designed these connectors with key convenience and performance features for electrical in With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing
Long Description The Easy-Twist WWC-T-D Bulk 30,000-Count Fibre Drum of Tan Winged Wire Connectors are designed for use on copper wires in the 22-10 AWG size range. They’re made of flame-retardant thermoplastic rated for a maximum temperature of 105Ëš Celsius (221Ëš Fahrenheit). The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic swept-back wing design and ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or an Wire Twist Connector, (2) #18 AWG Conductor Size, (2) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 600 V ac, 0.41 lb
Product Type WW Rubber Mastic Tape 2 X 10 X .065 Wire Twist Connector
Short Description - Wire Twist Connector, Yellow, 18 - 10 AWG, 100 per box
Special Features - Five Color-Coded Models Cover Common Construction Wire Ranges
Maximum Conductor Size - (2) #12 AWG
Maximum Operating Temperature - +105 °C;+221 °F
Maximum Voltage Rating - 600 V ac
Minimum Conductor Size - (2) #18 AWG
package quantity - 100 BX
Standards Met - CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only
Warranty 1 YEAR -
Wire Type CU Wire Only -
Made in USA - yes
Brand NSi Ideal
Manufacturers Part Number WWC-T-D WT4-1
sub brand - WireTwist(TM)
Category Description WIRE NUTS Datacom Wiring Devices and Accessories
minimum qty 30000 100
Weight - 0.41 lb
Application - Insulating or Joining 1 or more conductors
environmental conditions 105 C Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard - CSA C22.2 #188, UL 486C Listed, RoHS
Temperature Rating 105 C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat