Item Comparison: WT21, N21

Item

WT21 - Wiretwist Wire Connector, WT2 Blue, 100/Box - Buchanan

WT21
Wiretwist Wire Connector, WT2 Blue, 100/Box

$0.1487 Each

$148.70 (1000 Each)

QTY:
Each
Add
N21 - Thermo-Shrink Thin HT SHRNK Disk, 4' L, 3/32" Id - Ideal

N21
Thermo-Shrink Thin HT SHRNK Disk, 4' L, 3/32" Id

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 1,500 0
All Stores 116,600 0
Vendor Buchanan Ideal
Catalog Number WT21 N21
Manufacturer Number WT2-1 46-602
Category Connecting Materials - Electrical Fixture Conn ( Nuts Tape, Soldering, & Shrink Tube - Insulating Materials
Classification Datacom Wiring Devices and Accessories Heat/Cold Shrink
UNSPSC 39121445 - Twist on wire connector 39121723 - Heat shrinkable tube
UPC/EAN/GTIN 00781789610023 00783250466023
Weight per package 0.2 (lbs/each) 0.2 (lbs/each)
Description WT21 Wiretwist Wire Connector, WT2 Blue, 100/Box
Wire Twist Connector, (3) #20 Awg Conductor Size, (3) #16 Awg Conductor Size, Blue Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.2 LB
N21 Thermo-Shrink Thin HT SHRNK Disk, 4' L, 3/32" Id
Ideal, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Inside Diameter: 3/32 In, Thickness: 017 In, Length: 4 FT, Dielectric Strength: Astm D 150, 20 KV/MM, Volume Resistivity: 1014 Ohm CM For Astm D 876 Test Method, Continuous Operating Temperature: -55 to 125 Deg C, Minimum Shrink Temperature: 70 Deg C, Heat Shock: Ul 224, No Cracking (250 Deg C/4 HR), Cable Range: 14 - 12 Awg, Nominal Recoveredi.D. (Max.): 047 In, Expanded I.D. (Min.): 0.122, Elongation At Break: 600 PCT Astm D 638, E
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.15 (Each) $0.00 (Each)
Carton/Reel $14.87 (100 Each) $0.00 (1 Each)
Standard Packaging/Reel $148.70 (1000 Each) $0.00 (1 Each)
Material Flame-retardant Polypropelene -
Number of Conductors 1 to 5 -
Voltage Rating 300 -
Color Blue -
Insulation Color Blue -
Length - 4
Thickness - 017
Description WIRETWIST WIRE CONNECTOR, WT2 BLUE, 100/BOX -
extra long description IDEAL WT2-1 WIRE-TWIST CONN.,BLUE,B IDEAL 46-602 HEAT SHRINKABLE TUBING
Features With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilienceUse to bundle wires for very flexible light-duty harnessesHighly flame-retardant and flexible; resistant to common fluids and solventsMeets UL 486D 125°C VW-1 600V; Material: No PBB’s, PBBE’s, conforms to ROHS2:1 shrink ratio; Minimum shrink temperature: 70°C; Operating temperature: -55°C to +125°CRoHS compliantUV resistant
Long Description Wire Twist Connector, (3) #20 AWG Conductor Size, (3) #16 AWG Conductor Size, Blue Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.2 lb IDEAL, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Inside Diameter: 3/32 IN, Thickness: 017 IN, Length: 4 FT, Dielectric Strength: ASTM D 150, 20 KV/MM, Volume Resistivity: 1014 OHM CM For ASTM D 876 Test Method, Continuous Operating Temperature: -55 To 125 DEG C, Minimum Shrink Temperature: 70 DEG C, Heat Shock: UL 224, No Cracking (250 DEG C/4 HR), Cable Range: 14 - 12 AWG, Nominal Recoveredi.d. (max.): 047 IN, Expanded I.d. (min.): 0.122, Elongation At Break: 600 PCT ASTM D 638, E
Product Type Wire Twist Connector Heat Shrinkable Tubing
Short Description Wire Twist Connector, Blue, 22 - 14 AWG, 500 per bag -
Special Features Five Color-Coded Models Cover Common Construction Wire Ranges Features: Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience; Use to bundle wires for very flexible light-duty harnesses; Highly flame-retardant and flexible; Resistant to common fluids and solvents; Meets UL 486D 125°C VW-1 600V; Material: No PBBs, PBBEs, conforms to ROHS;; Cable Range: 14 - 12 AWG; Nominal Recoveredi.d. (max.): 047 IN; Expanded I.d. (min.): 0.122; Elongation At Break: 600 PCT ASTM D
continuous operating temperat - -55 To 125
Dielectric Strength - ASTM D 150, 20 KV/MM
Inside Diameter - 3/32
Maximum Conductor Size (3) #16 AWG -
Maximum Operating Temperature +105 °C;+221 °F -
Maximum Voltage Rating 300 V -
Minimum Conductor Size (3) #20 AWG -
package quantity 100 BX -
Shrink Ratio - 2:1
Standards Met CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only -
Made in USA yes -
Brand Ideal Ideal
Manufacturers Part Number WT2-1 46-602
sub brand WireTwist(TM) Thermo-Shrink®
Category Description Datacom Wiring Devices and Accessories HEAT/COLD SHRINK
Type - Thin-Wall
minimum qty 100 -
Status - Inactive
Weight 0.2 lb -
Application Insulating or Joining 1 or more conductors -
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) -
standard CSA C22.2 #188, UL 486C Listed, RoHS C/US RU Listed,RoHS
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat