Nacogdoches |
1,500 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
Buchanan |
Catalog Number |
WT21 |
WT54B |
Manufacturer Number |
WT2-1 |
WT54-B |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00781789610023 |
00781789611075 |
Weight per package |
0.2 (lbs/each) |
1.72 (lbs/each) |
Description |
WT21 Wiretwist Wire Connector, WT2 Blue, 100/Box
Wire Twist Connector, (3) #20 Awg Conductor Size, (3) #16 Awg Conductor Size, Blue Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.2 LB
|
WT54B Wingtwist Wire Connector, WT54 Blue, 100/Bag
Buchanan, Wire Connector, Wingtwist, Conductor Range: 14 - 6 Awg, 3/12 Awg Min, 2/6 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT54
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.15 (Each) |
$0.68 (Each) |
Carton/Reel |
$148.70 (1000 Each) |
$67.76 (100 Each) |
Standard Packaging/Reel |
$148.70 (1000 Each) |
$1,694.12 (2500 Each) |
|
Material |
Flame-retardant Polypropelene |
Flame-retardant Polypropelene |
Voltage Rating |
300 |
600 |
|
Color |
Blue |
Blue |
Insulation Color |
Blue |
- |
|
Description |
WIRETWIST WIRE CONNECTOR, WT2 BLUE, 100/BOX |
WINGTWIST WIRE CONNECTOR, WT54 BLUE, 100/BAG |
extra long description |
IDEAL WT2-1 WIRE-TWIST CONN.,BLUE,B |
IDEAL WT54-B WINGTWIST WT54 BLUE, 1 |
Features |
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing |
With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote |
Long Description |
Wire Twist Connector, (3) #20 AWG Conductor Size, (3) #16 AWG Conductor Size, Blue Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.2 lb |
Buchanan, Wire Connector, WingTwist, Conductor Range: 14 - 6 AWG, 3/12 AWG Min, 2/6 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT54 |
Product Type |
Wire Twist Connector |
Wingtwist WT54 Blue, 100 Bag |
Short Description |
Wire Twist Connector, Blue, 22 - 14 AWG, 500 per bag |
- |
Special Features |
Five Color-Coded Models Cover Common Construction Wire Ranges |
1,000V Maximum In Fixtures And Signs;Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Features: Five Color-Coded Models Cover Common Construction Wire Ranges;Fixed, Square-Wire Spring Threads Itself Creating Secure Pressure Grip;Green Model Designed For Ground Connections;Model Number: WT54;UL 486C Listed (WGR UL 467 Listed) And CSA C22.2 #188 Certified;Unique Contoured Wing Design Acts As Built-In Wrench Providing Maximum Torque With Minimum E |
|
Maximum Conductor Size |
(3) #16 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
300 V |
- |
Minimum Conductor Size |
(3) #20 AWG |
- |
package quantity |
100 BX |
- |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only |
- |
|
|
Brand |
Ideal |
Buchanan |
Manufacturers Part Number |
WT2-1 |
WT54-B |
sub brand |
WireTwist(TM) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
|
|
|
Application |
Insulating or Joining 1 or more conductors |
Insulating or Joining 1 or more conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
CSA C22.2 #188, UL 486C Listed, RoHS |