Item Comparison: WS250W, WSP250W

Item

WS250W - Pir Wall SWTCH Occsnsr, 120/277V, W - Wattstopper

WS250W
Pir Wall SWTCH Occsnsr, 120/277V, W

$63.16 Each

$2,526.40 (40 Each)

QTY:
Each
Add
WSP250W - WL-MNT Occup Sensor - Legrand-Pass & Seymour

WSP250W
WL-MNT Occup Sensor

$60.38 Each

$60.38 (1 Each)

QTY:
Each
Add
Nacogdoches 51 0
All Stores 647 0
Vendor Wattstopper Legrand-Pass & Seymour
Catalog Number WS250W WSP250W
Manufacturer Number WS-250-W WSP250W
Category Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Lighting Occupancy Sensors & M - Lighting Occupancy Sensors
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC - N/A
UPC/EAN/GTIN 75418292306 00785007000108
Weight per package 0 0.35 (lbs/each)
Description WS250W Pir Wall SWTCH Occsnsr, 120/277V, W
Wall Switch Decorator Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac), 35 X 30 FT (Major);20 X 15 FT (Minor) Coverage, Auto-Off Switch, 30 Sec to 30 Min Time Delay, 1.7 In Length, 1.55 In Width, 2.6 In Height, White, 5 Yr Warranty
WSP250W WL-MNT Occup Sensor
Passive Infrared Wall Switch Sensor, 1050 SQ.FT. Coverage, 120 Vac 60 HZ/277 Vac 60HZ, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $63.16 (Each) $60.38 (Each)
Carton/Reel $63.16 (1 Each) $1,207.60 (20 Each)
Standard Packaging/Reel $2,526.40 (40 Each) $60.38 (1 Each)
Terminal Type 6 Inch Flying Lead -
Voltage Rating 120/277 V ac -
Color White -
Finish white -
Height 2.6 in;66 mm -
Length 1.7 in;43.1 mm -
Size 2.6 Inch Length x 1.7 Inch Width x 1.55 Inch Depth -
Width 1.55 in;39.4 mm -
Additional Information Light Level Setting 2 to 200 Foot Candle -
Commodity Description LIGHTING OCCUPANCY SENSORS -
Description PIR WALL SWTCH OCCSNSR, 120/277V, W WL-MNT OCCUP SENSOR
extra long description SENSOR WITH RELAY TYPE; 2.6 INCH LENGTH X 1.7 INCH WIDTH X 1.55 INCH DEPTH SIZE; WHITE FINISH; UL, CUL APPROVAL; OFFICE, CONFERENCE ROOM, BREAK ROOM, UTILITY ROOM APPLICATION; 120/277 VOLT AC AT 60 HERTZ VOLTAGE RATING; WALL MOUNTING; 6 INCH FLYING LEAD TERMINAL TYPE; 0 TO 800 WATT AT 120 VOLT AC (BALLAST/TUNGSTEN), 1/6 HP, 0 TO 1200 WATT AT 277 VOLT AC (BALLAST) LOAD RATING; 180 DEGREE FIELD OF VIEW; DECORATOR (NOT INCLUDED) WALL PLATE TYPE; PASSIVE INFRARED SENSOR TYPE; 1000 SQUARE FOOT OR 20 FOOT X 15 F -
Features The WS-250 Passive Infrared (PIR) Wall Switch Sensor turns lighting on and off based on occupancy and ambient light level. It replaces existing wall switches and fits behind a standard decorator wall plate.The WS-250 utilizes advanced PIR technology to detect occupancy. Detection occurs when the WS-250 senses the difference between infrared energy from a human body in motion and the background space. Lighting automatically turns on when occupancy is detected. After a user-specified length of time when no o -
Long Description Wall Switch Decorator Sensor, 120/277 V ac, 800 W (120 V ac);1200 W (277 V ac), 35 x 30 ft (Major);20 x 15 ft (Minor) Coverage, Auto-Off Switch, 30 sec to 30 min Time Delay, 1.7 in Length, 1.55 in Width, 2.6 in Height, White, 5 yr Warranty Passive Infrared Wall Switch Sensor, 1050 sq.ft. coverage, 120 VAC 60 Hz/277 VAC 60Hz, White
Product Type Occupancy Sensor Wall MNT Occupancy Sensor WH W/PLT
Short Description Wall Switch Decorator Sensor, 120;277 VAC, White, 35 x 30 ft (Major);20 x 15 ft (Minor) Coverage -
Special Features - Detection signature analysis provides high immunity to RFI and EMI. Compact, Decorator design replaces existing wall switch. Shallow back body (1”). Integrated light level sensor works from 10 to 150 footcandles. Compatible with all electronic and magnetic ballasts, PL lamp ballasts, compact fluorescent. Adjustable time delay of 30 seconds to 30 minutes. Dual 120/277VAC operation. 30% to 60% energy savings. Positive detection indicator. No minimum load requirement. Adjustable sensitivity (light sensing) fr
Area Coverage 1000 Square Foot or 20 Foot x 15 Foot (Minor Motion), 35 Foot x 30 Foot per Box (Major Motion) -
body - Thermoplastic, UV-Resistant Plastic
coverage 35 x 30 ft (Major);20 x 15 ft (Minor) -
Field of View 180 Degree -
indicator - LED Indicator Light
load - 800W Max. at 120VAC; 1200W Max. at 277VAC
Load Rating 0 to 800 Watt at 120 Volt AC (Ballast/Tungsten), 1/6 HP, 0 to 1200 Watt at 277 Volt AC (Ballast) -
Load Type Ballast/Tungsten/LED Driver -
operating cycles - 10k lm
package quantity 1 ct -
Power Rating 800 W (120 V ac);1200 W (277 V ac) -
sensing range - 180 Deg, up to 900 Sq-Ft
Sensor Type PASSIVE INFRARED -
supply voltage - 120/277VAC, 60 Hz
Switch Type Auto-Off Switch -
Time Delay 30 sec to 30 min -
Wall Plate Type DECORATOR (NOT INCLUDED) -
Warranty 5 yr -
Brand Pass & Seymour LEGRAND-PASS & SEYMOUR
Manufacturers Part Number WS-250-W WSP250-W
sub brand - Pass & Seymour
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type SENSOR WITH RELAY Wall Switch Occupancy Sensor Passive Infrared (PIR)
Status - Inactive
Application Office;Conference Room;Break Room;Utility Room Commercial TEST
Approval UL, CUL -
Enclosure - Thermoplastic, UV-Resistant Plastic
environmental conditions - Non-Condensing Relative Humidity 20 to 90
Mounting WALL WALL
Operating Temperature - 0 to 35C Deg
standard - cULus, California Title 24 Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat