Item Comparison: WS250W, MS0PS6MDVWH

Item

WS250W - Pir Wall SWTCH Occsnsr, 120/277V, W - Wattstopper

WS250W
Pir Wall SWTCH Occsnsr, 120/277V, W

$63.16 Each

$2,526.40 (40 Each)

QTY:
Each
Add
MS0PS6MDVWH - 6A Pir Occu SNSR - Lutron

MS0PS6MDVWH
6A Pir Occu SNSR

$41.9299 Each

$1,006.32 (24 Each)

QTY:
Each
Add
Nacogdoches 51 0
All Stores 647 4
Vendor Wattstopper Lutron
Catalog Number WS250W MS0PS6MDVWH
Manufacturer Number WS-250-W MS-OPS6M-DV-WH
Category Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Gen Purpose Wiring Devices - Motion Sensing Devices
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC - N/A
UPC/EAN/GTIN 75418292306 00027557973960
Weight per package 0 0
Description WS250W Pir Wall SWTCH Occsnsr, 120/277V, W
Wall Switch Decorator Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac), 35 X 30 FT (Major);20 X 15 FT (Minor) Coverage, Auto-Off Switch, 30 Sec to 30 Min Time Delay, 1.7 In Length, 1.55 In Width, 2.6 In Height, White, 5 Yr Warranty
MS0PS6MDVWH 6A Pir Occu SNSR
Mstro Pir Occ 6A DV SWTCH White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $63.16 (Each) $41.93 (Each)
Carton/Reel $63.16 (1 Each) $41.93 (1 Each)
Standard Packaging/Reel $2,526.40 (40 Each) $1,006.32 (24 Each)
Terminal Type 6 Inch Flying Lead -
Voltage Rating 120/277 V ac -
Color White -
Finish white -
Height 2.6 in;66 mm -
Length 1.7 in;43.1 mm -
Size 2.6 Inch Length x 1.7 Inch Width x 1.55 Inch Depth -
Width 1.55 in;39.4 mm -
Additional Information Light Level Setting 2 to 200 Foot Candle -
Commodity Description LIGHTING OCCUPANCY SENSORS -
Description PIR WALL SWTCH OCCSNSR, 120/277V, W 6A PIR OCCU SNSR
extra long description SENSOR WITH RELAY TYPE; 2.6 INCH LENGTH X 1.7 INCH WIDTH X 1.55 INCH DEPTH SIZE; WHITE FINISH; UL, CUL APPROVAL; OFFICE, CONFERENCE ROOM, BREAK ROOM, UTILITY ROOM APPLICATION; 120/277 VOLT AC AT 60 HERTZ VOLTAGE RATING; WALL MOUNTING; 6 INCH FLYING LEAD TERMINAL TYPE; 0 TO 800 WATT AT 120 VOLT AC (BALLAST/TUNGSTEN), 1/6 HP, 0 TO 1200 WATT AT 277 VOLT AC (BALLAST) LOAD RATING; 180 DEGREE FIELD OF VIEW; DECORATOR (NOT INCLUDED) WALL PLATE TYPE; PASSIVE INFRARED SENSOR TYPE; 1000 SQUARE FOOT OR 20 FOOT X 15 F SENSOR SWITCH; VACANCY, SINGLE POLE/MULTI LOCATION SENSOR; 120/277 V; INCANDESCENT/HALOGEN/MLV/ELV/FLUORESCENT BALLAST LOAD; 6 AMPERE LIGHTING, 3 AMPERE 1/10 HP FAN AT 120 V LOAD; 30 FT X 30 FT (MAJOR MOTION), 20 FT X 20 FT (MINOR MOTION) AREA COVERAGE; 180 DEG FIELD OF VIEW; 1 TO 30 MIN (ADJUSTABLE) TIME DELAY; CUSTOM WALL PLATE; WHITE; WALL BOX MOUNTING; APPLICATION INDOOR; APPROVAL UL, CUL
Features The WS-250 Passive Infrared (PIR) Wall Switch Sensor turns lighting on and off based on occupancy and ambient light level. It replaces existing wall switches and fits behind a standard decorator wall plate.The WS-250 utilizes advanced PIR technology to detect occupancy. Detection occurs when the WS-250 senses the difference between infrared energy from a human body in motion and the background space. Lighting automatically turns on when occupancy is detected. After a user-specified length of time when no o -
Long Description Wall Switch Decorator Sensor, 120/277 V ac, 800 W (120 V ac);1200 W (277 V ac), 35 x 30 ft (Major);20 x 15 ft (Minor) Coverage, Auto-Off Switch, 30 sec to 30 min Time Delay, 1.7 in Length, 1.55 in Width, 2.6 in Height, White, 5 yr Warranty MSTRO PIR OCC 6A DV SWTCH WHITE
Product Type Occupancy Sensor Occupancy Sensor
Short Description Wall Switch Decorator Sensor, 120;277 VAC, White, 35 x 30 ft (Major);20 x 15 ft (Minor) Coverage -
Area Coverage 1000 Square Foot or 20 Foot x 15 Foot (Minor Motion), 35 Foot x 30 Foot per Box (Major Motion) -
coverage 35 x 30 ft (Major);20 x 15 ft (Minor) -
Field of View 180 Degree -
Load Rating 0 to 800 Watt at 120 Volt AC (Ballast/Tungsten), 1/6 HP, 0 to 1200 Watt at 277 Volt AC (Ballast) -
Load Type Ballast/Tungsten/LED Driver -
package quantity 1 ct -
Power Rating 800 W (120 V ac);1200 W (277 V ac) -
Sensor Type PASSIVE INFRARED -
Switch Type Auto-Off Switch -
Time Delay 30 sec to 30 min -
Wall Plate Type DECORATOR (NOT INCLUDED) -
Warranty 5 yr -
Brand Pass & Seymour
Manufacturers Part Number WS-250-W MS-OPS6M-DV-WH
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type SENSOR WITH RELAY -
Status - Inactive
Application Office;Conference Room;Break Room;Utility Room -
Approval UL, CUL -
Mounting WALL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat