Item Comparison: WR189, WRD189

Item

WR189 - 2/0 to H Tap - Blackburn Mechanical

WR189
2/0 to H Tap

$2.1411 Each

$535.28 (250 Each)

QTY:
Each
Add
WRD189 - 2/0 to #1 H Tap Connector - Nsi

WRD189
2/0 to #1 H Tap Connector

$4.6143 Each

$4.61 (1 Each)

QTY:
Each
Add
Nacogdoches 84 0
All Stores 1,625 118
Vendor Blackburn Mechanical Nsi
Catalog Number WR189 WRD189
Manufacturer Number WR189 WRD189
Category Solderless Connectors - Large Terminals & Connectors Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification T&B C Tap Lugs Split Bolts
UNSPSC 39121409 - Wire connectors 39121428 - Electrical taps
UPC/EAN/GTIN 00783786103027 00662381003256
Weight per package 0.085 (lbs/each) 4 (lbs/each)
Description WR189 2/0 to H Tap
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-11/15 In Overall Length, Compression/Crimp Terminal, 0.09 LB/Ea
WRD189 2/0 to #1 H Tap Connector
Dual Rated Wide Range Tap Connectors 3-1/0 Awg Dual Rated Wide Range Tap Connectors Are Used For Combinations Of Aluminum and Aluminum-Cooper Conductors. Standard Compression Tools and Dies Install In All Sizes. They Have Formable Ribs to Provide Broader Contact Area. Fold-In Tabs Provide Positive Tab Interlock As Tool Closes. Made From High Strength Aluminum Alloy. All Connectors Are Reversible. Rated 600 Volts.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.14 (Each) $4.61 (Each)
Carton/Reel $53.53 (25 Each) $4.61 (1 Each)
Standard Packaging/Reel $535.28 (250 Each) $4.61 (1 Each)
Conductor Size - 3/0 AWG - 6 AWG
connection Compression -
insulation None -
Material Aluminum Aluminum
Number of Conductors 2 -
Terminal Type Compression;Crimp -
Voltage Rating - 600V
Wire Size Main: 1/0 to #3 ACSR or 2/0 to #2 STR or 3/0 to #1 SOL AWG , Tap: #2 to #6 ACSR or #1 to #6 STR or 1/0 to #6 SOL AWG -
Color - Aluminum
Conductor Material Aluminum -
Finish - Aluminum
Overall Length 1-11/15 in -
Size Length 1-11/16 inch -
Description 2/0 TO H TAP 2/0 TO #1 H TAP CONNECTOR
extra long description ABB WR189 AL HTYPE COMP CONN 2/0-1/ NSI WRD189 Al Wide Range Connector
Features - Dual Rated Wide Range Tap Connectors 3-1/0 AWG Dual rated wide range tap connectors are used for combinations of aluminum and aluminum-cooper conductors. Standard compression tools and dies install in all sizes. They have formable ribs to provide broader contact area. Fold-in tabs provide positive tab interlock as tool closes. Made from high strength aluminum alloy. All connectors are reversible. Rated 600 Volts.
Long Description H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-11/15 in Overall Length, Compression/Crimp Terminal, 0.09 lb/EA Dual Rated Wide Range Tap Connectors 3-1/0 AWG Dual rated wide range tap connectors are used for combinations of aluminum and aluminum-cooper conductors. Standard compression tools and dies install in all sizes. They have formable ribs to provide broader contact area. Fold-in tabs provide positive tab interlock as tool closes. Made from high strength aluminum alloy. All connectors are reversible. Rated 600 Volts.
Product Type H-Type Compression Connector Al Wide Range Connector #3/0-1/0 Awg
Short Description H-Type Compression Connector, Non-Insulated, 1-11/15 in L -
Special Features Made of 1350 Aluminum Alloy for High Strength and High Conductivity;Standard Compression Tools and Dies Install all Sizes;No Special Tools Needed;Field-Proven Ribbed Design Enables Excellent Connector/Conductor Contact Without Distorting the Conduct A Groove-1/0 1 2 3 (ACSR) - 2/0 1/0 1 2 (STR) - 3/0 2/0 1/0 1 (SOL) - B Groove-2 3 4 6 (ACSR) -1 2 3 4 6 (STR) - 1/0 1 1/0 3 4 6 (SOL)
for use with Hydraulic Tool -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size Standard Conductor-Main:1/0, #1, #2 AWG (ACSR), 2/0, 1/0, #1, #2 AWG (Stranded), 3/0, 2/0, 1/0, #1 AWG (Solid);Standard Conductor-Tap:#2, #4, #6 AWG (ACSR), #1, #2, #3, #4, #6 AWG (Stranded), 1/0, #1, #2, #4, #6 AWG (Solid);Campact Conductor-Main:2/0, 1/0, #1, #2 AWG (ACSR), 2/0, 1/0, #1, #2 AWG (Stranded);Campact Conductor-Tap:#1, #2, #4, #6 AWG (ACSR), #1, #2, #3, #4, #6 AWG (Stranded) -
Maximum Operating Temperature Up to 90 °C -
package quantity 25 CT;250 PK -
Standards Met RUS Accepted;ANSI C119.4 -
Tap Size - 1/0 AWG - 6 AWG
Warranty - 1 YEAR
Made in USA yes -
Brand Thomas & Betts NSi
Manufacturers Part Number WR189 WRD189
sub brand Blackburn -
Category Description T&B C TAP LUGS SPLIT BOLTS
Type H-Type Compression Tap Connector Wide Range Tap Connectors
Weight 0.09 lb/EA -
Application For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors Terminate, Splice, Tap Power Connectors
environmental conditions All Seasons / Conditions -
Mounting None -
standard RUS Accepted. Complies with ANSI C119.4 Specifications -
Temperature Rating up to 90 C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat