Item Comparison: WPRB35, RB575S

Item

WPRB35 - WP Box Round 5 Hole 3/4 - Legrand-Pass & Seymour

WPRB35
WP Box Round 5 Hole 3/4

$6.2844 Each

$56.56 (9 Each)

QTY:
Each
Add
RB575S - 4" Round WP Gray Box - Five 3/4" Holes - 16 Cu In - Raco

RB575S
4" Round WP Gray Box - Five 3/4" Holes - 16 Cu In

$11.2988 Each

$146.88 (13 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 317 14
Vendor Legrand-Pass & Seymour Raco
Catalog Number WPRB35 RB575S
Manufacturer Number WPRB35 RB575S
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Enhanced Commodity Codes - Boxes & Covers
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00785007117141 00092326110808
Weight per package 0.6311 (lbs/each) 7.33 (lbs/each)
Description WPRB35 WP Box Round 5 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 16.1 Cu.In Capacity, Round, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Wall Mount, 4 In Diameter, 0.63 LB/Ea
RB575S 4" Round WP Gray Box - Five 3/4" Holes - 16 Cu In
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 In Hub Size, Screw Mount or Plug Mount, 7.34 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.28 (Each) $11.30 (Each)
Carton/Reel $6.28 (1 Each) $11.30 (1 Each)
Standard Packaging/Reel $56.56 (9 Each) $146.88 (13 Each)
insulation Box -
Material Die Cast Aluminum Die-Cast Metal
Shape Round -
Color Gray;Grey -
Finish Powder Paint Powder Coated
Diameter 4 in -
Hub Size - 3/4 in
Size 6" -
Construction Weatherproof -
Description WP BOX ROUND 5 HOLE 3/4 4" ROUND WP GRAY BOX - FIVE 3/4" HOLES - 16 CU IN
extra long description P&S WPRB35 WP BOX ROUND 5 HOLE 3/4 HCI RB575S RND WP BOX (5) 3/4 IN. O
Features Weatherproof 4" Die Cast Aluminum Box, 5 Hole 3/4", 16.1 Cu.In., 4 Plugs Furnished, Gray -
Long Description Weatherproof Gang Box, Powder Paint, Gray, 16.1 cu.in Capacity, Round, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Wall Mount, 4 in Diameter, 0.63 lb/EA Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 in Hub Size, Screw Mount or Plug Mount, 7.34 lb/EA
Product Type WP Box Round 5 Hole 3/4 Weatherproof Outlet Box
Short Description 4" Roung Weatherproof Gang Box, 16.1 cu. in, Gray, Five 3/4" Holes 4" Round Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, Five 3/4" Holes
Special Features Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof -
Cable Entry Type Knockout -
for use with Wet Location;Damp Location -
includes - Closure Plug;Ground Screw;Mounting Hardware
Knockout Size 3/4 in -
Mounting Type Wall Mount Screw Mount;Plug Mount
Number of Knockouts 5 -
number of outlet 5 -
package quantity 1 CT;9 PK 13 PK
Standards Met RoHS Compliant;UL listed;CSA Certified UL mA;NEC 2011;NEMA 3R Compliant
Brand Pass & Seymour/Legrand Hubbell--Raco
Manufacturers Part Number WPRB35 RB575S
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover -
Status - Inactive
Weight 0.63 lb/EA 7.34 lb/EA
Application Industrial;Interior;Exterior Commercial
Capacity 16.1 cu.in -
Mounting WALL -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat