Item Comparison: WPRB35, RB575

Item

WPRB35 - WP Box Round 5 Hole 3/4 - Legrand-Pass & Seymour

WPRB35
WP Box Round 5 Hole 3/4

$6.2844 Each

$56.56 (9 Each)

QTY:
Each
Add
RB575 - RND (5) 3/4" HL Gy WP Box - SPC

RB575
RND (5) 3/4" HL Gy WP Box

$11.2288 Each

$145.97 (13 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 317 155
Vendor Legrand-Pass & Seymour SPC
Catalog Number WPRB35 RB575
Manufacturer Number WPRB35 N/A
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Unassigned
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes -
UPC/EAN/GTIN 00785007117141 658746110806
Weight per package 0.6311 (lbs/each) 0.494 (lbs/each)
Description WPRB35 WP Box Round 5 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 16.1 Cu.In Capacity, Round, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Wall Mount, 4 In Diameter, 0.63 LB/Ea
RB575 RND (5) 3/4" HL Gy WP Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.28 (Each) $11.23 (Each)
Carton/Reel $6.28 (1 Each) $11.23 (1 Each)
Standard Packaging/Reel $56.56 (9 Each) $145.97 (13 Each)
insulation Box -
Material Die Cast Aluminum -
Shape Round -
Color Gray;Grey -
Finish Powder Paint -
Diameter 4 in -
Size 6" -
Construction Weatherproof -
Description WP BOX ROUND 5 HOLE 3/4 RND (5) 3/4" HL GY WP BOX
extra long description P&S WPRB35 WP BOX ROUND 5 HOLE 3/4 -
Features Weatherproof 4" Die Cast Aluminum Box, 5 Hole 3/4", 16.1 Cu.In., 4 Plugs Furnished, Gray -
Long Description Weatherproof Gang Box, Powder Paint, Gray, 16.1 cu.in Capacity, Round, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Wall Mount, 4 in Diameter, 0.63 lb/EA -
Product Type WP Box Round 5 Hole 3/4 -
Short Description 4" Roung Weatherproof Gang Box, 16.1 cu. in, Gray, Five 3/4" Holes -
Special Features Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof -
Cable Entry Type Knockout -
for use with Wet Location;Damp Location -
Knockout Size 3/4 in -
Mounting Type Wall Mount -
Number of Knockouts 5 -
number of outlet 5 -
package quantity 1 CT;9 PK -
Standards Met RoHS Compliant;UL listed;CSA Certified -
Brand Pass & Seymour/Legrand -
Manufacturers Part Number WPRB35 -
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover -
Weight 0.63 lb/EA -
Application Industrial;Interior;Exterior -
Capacity 16.1 cu.in -
Mounting WALL -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat