Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Bell |
Catalog Number |
WPRB25W |
53611 |
Manufacturer Number |
WPRB25W |
5361-1 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007117257 |
00050169536117 |
Weight per package |
0.6311 (lbs/each) |
0.54 (lbs/each) |
Description |
WPRB25W WP Box Round 5 Hole 1/2 White
Weatherproof Gang Box, Powder Paint, White, 16.1 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Plug Mount;Lug Mount, 4 In Diameter, 0.63 LB/Ea
|
53611 4" RND WP Splice BX, (5)1/2HUBS WHT
1-1/2 In. Deep - White Five Threaded 1/2IN Outlets - 4 In. Round Splicebox
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.27 (Each) |
$6.35 (Each) |
Carton/Reel |
$6.27 (1 Each) |
$6.34 (1 Each) |
Standard Packaging/Reel |
$56.41 (9 Each) |
$101.52 (16 Each) |
|
Material |
Die Cast Aluminum |
Aluminum |
Shape |
Round |
- |
|
Color |
White |
White |
Finish |
Powder Paint |
- |
|
Depth |
- |
1.5 |
Diameter |
4 in |
- |
Size |
4 |
4 round x 1.625 deep |
Width |
- |
4.203 |
|
Construction |
16.1 |
Metallic |
Description |
WP BOX ROUND 5 HOLE 1/2 WHITE |
4" RND WP SPLICE BX,(5)1/2HUBS WHT |
extra long description |
P&S WPRB25W WP BOX ROUND 5 HOLE 1/2 |
RACO 5361-1 RND WP BOX (5) 1/2 IN. |
Features |
Weatherproof 4" Die Cast Aluminum Box, 5 Hole 1/2", 16.1 Cu.In., 4 Plugs Furnished, White |
- |
Long Description |
Weatherproof Gang Box, Powder Paint, White, 16.1 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Plug Mount;Lug Mount, 4 in Diameter, 0.63 lb/EA |
1-1/2 In. Deep - White Five Threaded 1/2IN Outlets - 4 In. Round SpliceBox |
Product Type |
WP Box Round 5 Hole 1/2 White |
RND WP Box (5) 1/2 In. Outlets - White |
Short Description |
Weatherproof Gang Box, 16.1 cu. in, White |
- |
Special Features |
Round Weatherproof Box |
Weatherproof NEMA 3R rated, 4 IN round splice box, cast in mounting lugs, five threaded outlets, four closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
Knockout Size |
1/2 in |
- |
Knockouts |
- |
FALSE |
Mounting Type |
Plug Mount;Lug Mount |
- |
Number of Knockouts |
5 |
- |
number of outlet |
- |
5 |
package quantity |
1 ct |
- |
Packaging Type |
- |
Shrink |
pallet quantity |
- |
1440 |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
- |
|
Brand |
Pass & Seymour/Legrand |
BELL |
Manufacturers Part Number |
WPRB25W |
5361-1 |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weather Proof Cover |
Round/Splice Box |
|
Standard Package |
- |
16 |
Weight |
0.63 lb/EA |
- |
|
Application |
Interior;Exterior |
Electrical |
Capacity |
16.1 cu.in |
- |
standard |
UL Listed, CSA |
UL Listed;CSA Certified |