Nacogdoches |
56 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
WPRB25 |
RB550S |
Manufacturer Number |
WPRB25 |
RB550S |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007117127 |
00092326110778 |
Weight per package |
0.6311 (lbs/each) |
6.55 (lbs/each) |
Description |
WPRB25 WP Box Round 5 Hole 1/2
Weatherproof Gang Box, Powder Paint, Gray, 16.1 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Plug Mount;Lug Mount, 4 In Diameter, 0.63 LB/Ea
|
RB550S 4" Round WP Gray Box - Five 1/2" Holes - 16 Cu In
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1/2 In Hub Size, Screw Mount or Plug Mount, 6.55 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.72 (Each) |
$8.19 (Each) |
Carton/Reel |
$6.72 (1 Each) |
$8.19 (1 Each) |
Standard Packaging/Reel |
$60.44 (9 Each) |
$106.43 (13 Each) |
|
Material |
Die Cast Aluminum |
Die-Cast Metal |
Shape |
Round |
- |
|
Color |
Gray;Grey |
Gray |
Finish |
Powder Paint |
Powder Coated |
|
Diameter |
4 in |
- |
Hub Size |
- |
1/2 in |
Size |
4 |
- |
|
Construction |
16.1 |
Die-Cast Metal |
Description |
WP BOX ROUND 5 HOLE 1/2 |
4" ROUND WP GRAY BOX - FIVE 1/2" HOLES - 16 CU IN |
extra long description |
P&S WPRB25 WP BOX ROUND 5 HOLE 1/2 |
RACO RB550S ROUND WP BOX (5) 1/2 IN |
Features |
Weatherproof 4" Die Cast Aluminum Box, 5 Hole 1/2", 16.1 Cu.In., 4 Plugs Furnished, Gray |
- |
Long Description |
Weatherproof Gang Box, Powder Paint, Gray, 16.1 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Plug Mount;Lug Mount, 4 in Diameter, 0.63 lb/EA |
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1/2 in Hub Size, Screw Mount or Plug Mount, 6.55 lb/EA |
Product Type |
WP Box Round 5 Hole 1/2 |
Weatherproof Outlet Box |
Short Description |
4" Round Weatherproof Gang Box, 16.1 cu. in, Gray, Five 1/2" Holes |
4" Round Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, Five 3/4" Holes |
Special Features |
Round Weatherproof Box |
Closure plugs, ground screw, and mounting hardware included |
|
Cable Entry Type |
Knockout |
- |
for use with |
Wet Location;Damp Location |
- |
includes |
- |
Closure Plug;Ground Screw;Mounting Hardware |
Knockout Size |
1/2 in |
- |
Mounting Type |
Plug Mount;Lug Mount |
Screw Mount;Plug Mount |
Number of Knockouts |
5 |
- |
number of outlet |
- |
5 |
package quantity |
1 ct |
13 PK |
Standards Met |
RoHS Compliant;UL listed;CSA Certified |
UL mA;NEC 2011;NEMA 3R Compliant |
|
Brand |
Pass & Seymour/Legrand |
Hubbell--Raco |
Manufacturers Part Number |
WPRB25 |
RB550S |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weather Proof Cover |
- |
|
Weight |
0.63 lb/EA |
6.55 lb/EA |
|
Application |
Interior;Exterior |
Commercial |
Capacity |
16.1 cu.in |
- |
standard |
UL Listed, CSA |
UL Listed |