Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
WPRB13BR |
LV330Z |
Manufacturer Number |
WPRB13BR |
LV330Z |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00785007117660 |
00092326110525 |
Weight per package |
0.35 (lbs/each) |
2.2799 (lbs/each) |
Description |
WPRB13BR WP Cover Round 3 Hole 1/2 Bronze
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 In Diameter, Wall Mount, 0.35 LB/Ea
|
LV330Z 4" RND WP Bronze Lamp Cover - Three 1/2" Holes
Weatherproof Lampholder Cover, Die-Cast Metal Material, Bronze, 1/2 In (Hole) Diameter, 2.28 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.74 (Each) |
$4.69 (Each) |
Carton/Reel |
$3.74 (1 Each) |
$4.69 (1 Each) |
Standard Packaging/Reel |
$29.90 (8 Each) |
$56.25 (12 Each) |
|
insulation |
Box |
- |
Material |
Die-Cast Aluminum |
Die-Cast Metal |
Shape |
Rectangular |
- |
|
Color |
Bronze |
Bronze |
Finish |
- |
Bronze |
|
Diameter |
4 in |
1/2 in (Hole) |
Height |
- |
4.17 |
Length |
- |
.88 |
Size |
6" |
- |
Width |
- |
4.17 |
|
Construction |
Weatherproof |
- |
Description |
WP COVER ROUND 3 HOLE 1/2 BRONZE |
4" RND WP BRONZE LAMP COVER - THREE 1/2" HOLES |
extra long description |
P&S WPRB13BR WP COVER ROUND 3 HOLE |
RACO LV330Z RND WP CLUSTER CVR (3) |
Features |
Weatherproof 4" Round Outdoor Cluster Cover, Blank 3 Hole 1/2" With Gasket and Screws, Bronze. |
- |
Long Description |
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 in Diameter, Wall Mount, 0.35 lb/EA |
Weatherproof Lampholder Cover, Die-Cast Metal Material, Bronze, 1/2 in (Hole) Diameter, 2.28 lb/EA |
Product Type |
WP Cover Round 3 Hole 1/2 Bronze |
RND WP Cluster CVR (3) 1/2 In. Outlt BR |
Short Description |
4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Three 1/2" Holes |
4" Weatherproof Lampholder Cover, Die-Cast Metal, Bronze, Three 1/2" Holes |
Special Features |
Heavy duty die cast zinc, cord flap gasket |
Three 1/2 in. Outlet |
|
includes |
- |
Closure Plug;Ground Screw;Mounting Hardware |
Mounting Type |
Wall Mount |
- |
number of outlet |
1 |
- |
package quantity |
8 PK;1 CT |
9 PK |
Standards Met |
UL Listed;ECCN EAR99 |
UL mA;NEC Certified;NEMA |
|
|
Brand |
Pass & Seymour/Legrand |
Taymac |
Manufacturers Part Number |
WPRB13-BR |
LV330Z |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
Round WP Cluster Cover |
|
|
Weight |
0.35 lb/EA |
2.28 lb/EA |
|
Application |
Industrial |
- |
Mounting |
WALL |
- |
standard |
UL Listed |