Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
SPC |
Catalog Number |
WPRB13BR |
LHCR3HBZ |
Manufacturer Number |
WPRB13BR |
N/A |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
-
|
UPC/EAN/GTIN |
00785007117660 |
658746110523 |
Weight per package |
0.35 (lbs/each) |
0.148 (lbs/each) |
Description |
WPRB13BR WP Cover Round 3 Hole 1/2 Bronze
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 In Diameter, Wall Mount, 0.35 LB/Ea
|
LHCR3HBZ RND (3) 1/2" HL BZ CVR
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.74 (Each) |
$4.37 (Each) |
Carton/Reel |
$3.74 (1 Each) |
$4.37 (1 Each) |
Standard Packaging/Reel |
$29.90 (8 Each) |
$65.51 (15 Each) |
|
insulation |
Box |
- |
Material |
Die-Cast Aluminum |
- |
Shape |
Rectangular |
- |
|
|
Diameter |
4 in |
- |
Size |
6" |
- |
|
Construction |
Weatherproof |
- |
Description |
WP COVER ROUND 3 HOLE 1/2 BRONZE |
RND (3) 1/2" HL BZ CVR |
extra long description |
P&S WPRB13BR WP COVER ROUND 3 HOLE |
- |
Features |
Weatherproof 4" Round Outdoor Cluster Cover, Blank 3 Hole 1/2" With Gasket and Screws, Bronze. |
- |
Long Description |
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 in Diameter, Wall Mount, 0.35 lb/EA |
- |
Product Type |
WP Cover Round 3 Hole 1/2 Bronze |
- |
Short Description |
4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Three 1/2" Holes |
- |
Special Features |
Heavy duty die cast zinc, cord flap gasket |
- |
|
Mounting Type |
Wall Mount |
- |
number of outlet |
1 |
- |
package quantity |
8 PK;1 CT |
- |
Standards Met |
UL Listed;ECCN EAR99 |
- |
|
|
Brand |
Pass & Seymour/Legrand |
- |
Manufacturers Part Number |
WPRB13-BR |
- |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
- |
|
|
Application |
Industrial |
- |
Mounting |
WALL |
- |
standard |
UL Listed |