Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Bell |
Catalog Number |
WPRB13 |
51970 |
Manufacturer Number |
WPRB13 |
5197-0 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00785007117110 |
00050169519707 |
Weight per package |
0.36 (lbs/each) |
0.34 (lbs/each) |
Description |
WPRB13 Weatherproof Cover Round 3HOLE 1/2
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.36 LB/Ea
|
51970 1G RND WP CVR, (3)1/2HUBS Gry
Round WP Cluster Cover (3) 1/2 In. Outlet Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.03 (Each) |
$4.57 (Each) |
Carton/Reel |
$4.03 (1 Each) |
$4.57 (1 Each) |
Standard Packaging/Reel |
$32.21 (8 Each) |
$91.46 (20 Each) |
|
insulation |
Box |
- |
Material |
Die-Cast Aluminum |
- |
Shape |
Rectangular |
- |
|
Color |
Gray |
Gray |
Finish |
- |
Powder Coat |
|
Diameter |
4 in |
- |
Height |
- |
4.125 |
Hub Size |
- |
0.5 |
Length |
- |
4.125 |
Size |
6" |
- |
Width |
- |
4.125 |
|
Construction |
Weatherproof |
Metallic |
Description |
WEATHERPROOF COVER ROUND 3HOLE 1/2 |
1G RND WP CVR,(3)1/2HUBS GRY |
extra long description |
P&S WPRB13 WEATHERPROOF COVER ROUND |
RACO 5197-0 RND WP CLUSTER CVR (3) |
Features |
Weatherproof 4" Round Outdoor Cluster Cover, Blank 3 Hole 1/2" With Gasket and Screws, Gray. |
- |
Long Description |
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 in Diameter, Wall Mount, 0.36 lb/EA |
ROUND WP CLUSTER COVER (3) 1/2 IN. OUTLET GRAY |
Product Type |
Weatherproof Cover Round 3HOLE 1/2 |
RND WP Cluster CVR (3) 1/2 In. Outlet GR |
Short Description |
4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Three 1/2" Hole |
- |
Special Features |
Heavy duty die cast zinc, cord flap gasket |
and multi-lingual instructions included;carded type packaging;gasket;Three .5 in outlets;weatherproof protection; installation hardware |
|
Mounting Type |
Wall Mount |
- |
number of outlet |
3 |
- |
package quantity |
1 ct |
- |
Packaging Type |
- |
Shrink |
pallet quantity |
- |
3600 |
Standards Met |
UL Listed;ECCN EAR99 |
- |
|
|
Brand |
Pass & Seymour/Legrand |
BELL |
Manufacturers Part Number |
WPRB13 |
5197-0 |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
COVER |
|
Standard Package |
- |
20 |
Weight |
0.36 lb/EA |
- |
|
Application |
Industrial |
Electrical |
Mounting |
WALL |
- |
standard |
UL Listed |
UL 514A |