Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
51932 |
WPRB11BR |
Manufacturer Number |
5193-2 |
WPRB11BR |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00050169519325 |
00785007117073 |
Weight per package |
0.323 (lbs/each) |
0.3425 (lbs/each) |
Description |
51932 1G RND WP CVR, (1)1/2HUB BRNZ
Round WP Cluster Cover (1) 1/2 In. Outlet Bronze
|
WPRB11BR WP Cover Round 1 Hole 1/2 Bronze
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 In Diameter, Screw Mount, 0.34 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.31 (Each) |
$3.36 (Each) |
Carton/Reel |
$4.31 (1 Each) |
$3.36 (1 Each) |
Standard Packaging/Reel |
$86.19 (20 Each) |
$26.91 (8 Each) |
|
insulation |
- |
Bare |
Material |
- |
Die-Cast Aluminum |
Shape |
- |
Rectangular |
|
Color |
Bronze |
Bronze |
Finish |
Powder Coat |
- |
|
Diameter |
- |
4 in |
Height |
4.125 |
- |
Hub Size |
0.5 |
- |
Length |
4.125 |
- |
Size |
- |
6" |
Width |
4.125 |
- |
|
Construction |
Metallic |
- |
Description |
1G RND WP CVR,(1)1/2HUB BRNZ |
WP COVER ROUND 1 HOLE 1/2 BRONZE |
extra long description |
RACO 5193-2 RND WP CLUSTER CVR (1) |
P&S WPRB11BR WP COVER ROUND 1 HOLE |
Features |
- |
Weatherproof 4" Round Outdoor Cluster Cover, Blank 1 Hole 1/2" With Gasket and Screws, Bronze. |
Long Description |
ROUND WP CLUSTER COVER (1) 1/2 IN. OUTLET BRONZE |
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 in Diameter, Screw Mount, 0.34 lb/EA |
Product Type |
RND WP Cluster CVR (1) 1/2 In. Outlet BR |
WP Cover Round 1 Hole 1/2 Bronze |
Short Description |
- |
4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Three 1/2" Holes |
Special Features |
and multi-lingual instructions included;gasket;One .5 in outlet;weatherproof protection; installation hardware |
Easy to install |
|
Mounting Type |
- |
Screw Mount |
package quantity |
- |
8 PK;1 CT |
Packaging Type |
Shrink |
- |
pallet quantity |
3000 |
- |
Standards Met |
- |
UL Listed;ECCN EAR99 |
|
|
Brand |
BELL |
Pass & Seymour/Legrand |
Manufacturers Part Number |
5193-2 |
WPRB11-BR |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
Weatherproof Kits |
|
Standard Package |
20 |
- |
Weight |
- |
0.34 lb/EA |
|
Application |
Electrical |
Residential;Commercial |
Mounting |
- |
Screws |
standard |
UL 514A |
UL Listed |