Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Mulberry |
Catalog Number |
WPRB1 |
30381 |
Manufacturer Number |
WPRB1 |
30381 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
N/A
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00785007117059 |
00095327303811 |
Weight per package |
0.248 (lbs/each) |
17 L |
Description |
WPRB1 WP Cover Round Blank W/ Gasket
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.25 LB/Ea
|
30381 4IN Round WP Blank Cover
Mulberry; Electrical Box Cover; Blank With Gasket; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Round; Size: 4 In; Color: Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.90 (Each) |
$1.84 (Each) |
Carton/Reel |
$2.90 (1 Each) |
$1.84 (1 Each) |
Standard Packaging/Reel |
$28.99 (10 Each) |
$1.84 (1 Each) |
|
insulation |
Box |
- |
Material |
Die-Cast Aluminum |
Heavy Duty Die Cast Zinc |
Shape |
Rectangular |
Round |
|
Color |
Gray |
Gray |
Finish |
- |
Powder Coated |
|
Diameter |
4 in |
- |
Size |
6" |
4 |
|
Construction |
Weatherproof |
- |
Description |
WP COVER ROUND BLANK W/ GASKET |
4IN ROUND WP BLANK COVER |
extra long description |
P&S WPRB1 WP COVER ROUND BLANK W/ G |
MULB 30381 ROUND BLANK CVR W/GSKT |
Features |
Weatherproof 4" Round Outdoor Cluster Cover, Blank With Gasket and Screws, Gray. |
- |
Long Description |
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 in Diameter, Wall Mount, 0.25 lb/EA |
Mulberry; Electrical Box Cover; Blank With Gasket; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Round; Size: 4 IN; Color: Gray |
Product Type |
WP Cover Round Blank W/ Gasket |
Round Blank CVR W/GSKT |
Short Description |
4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Blank |
- |
Special Features |
Heavy duty die cast zinc, cord flap gasket |
Features: Heavy Duty Die-Cast Zinc With Powder Finish; Blank Cover Is Stamped Aluminum; Die-Cast 1-3 Hole Covers Are UL Listed And CSA Approved; Meet All Federal Specifications; Round Covers Supplied With Gasket And Stainless Steel Mounting Screws; 3-Hole Cover Inc |
|
|
Mounting Type |
Wall Mount |
- |
package quantity |
10 CT |
- |
Standards Met |
UL Listed;ECCN EAR99 |
- |
|
Brand |
Pass & Seymour/Legrand |
|
Manufacturers Part Number |
WPRB1 |
30381 |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
Fuses & Fuse Accessories |
Type |
Weatherproof Cover |
Blank With Gasket |
|
|
Application |
Industrial |
For Wet Location |
Mounting |
WALL |
- |
standard |
UL Listed |
UL Listed, CSA |