Item Comparison: WPRB1, TWBC300G

Item

WPRB1 - WP Cover Round Blank W/ Gasket - Legrand-Pass & Seymour

WPRB1
WP Cover Round Blank W/ Gasket

$2.8986 Each

$28.99 (10 Each)

QTY:
Each
Add
TWBC300G - 4" RND Blank CVR - TITAN3 Technology LLC

TWBC300G
4" RND Blank CVR

$2.57 Each

$51.40 (20 Each)

QTY:
Each
Add
Nacogdoches 15 0
All Stores 387 380
Vendor Legrand-Pass & Seymour TITAN3 Technology LLC
Catalog Number WPRB1 TWBC300G
Manufacturer Number WPRB1 N/A
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Unassigned
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers -
UPC/EAN/GTIN 00785007117059 N/A
Weight per package 0.248 (lbs/each) 0.268 (lbs/each)
Description WPRB1 WP Cover Round Blank W/ Gasket
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.25 LB/Ea
TWBC300G 4" RND Blank CVR
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.90 (Each) $2.57 (Each)
Carton/Reel $2.90 (1 Each) $2.57 (1 Each)
Standard Packaging/Reel $28.99 (10 Each) $51.40 (20 Each)
insulation Box -
Material Die-Cast Aluminum -
Shape Rectangular -
Color Gray -
Diameter 4 in -
Size 6" -
Construction Weatherproof -
Description WP COVER ROUND BLANK W/ GASKET 4" RND BLANK CVR
extra long description P&S WPRB1 WP COVER ROUND BLANK W/ G -
Features Weatherproof 4" Round Outdoor Cluster Cover, Blank With Gasket and Screws, Gray. -
Long Description Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 in Diameter, Wall Mount, 0.25 lb/EA -
Product Type WP Cover Round Blank W/ Gasket -
Short Description 4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Blank -
Special Features Heavy duty die cast zinc, cord flap gasket -
Made in USA yes -
Mounting Type Wall Mount -
package quantity 10 CT -
Standards Met UL Listed;ECCN EAR99 -
Brand Pass & Seymour/Legrand -
Manufacturers Part Number WPRB1 -
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover -
Weight 0.25 lb/EA -
Application Industrial -
Mounting WALL -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat