Item Comparison: WPRB1, BC300S

Item

WPRB1 - WP Cover Round Blank W/ Gasket - Legrand-Pass & Seymour

WPRB1
WP Cover Round Blank W/ Gasket

$2.8986 Each

$28.99 (10 Each)

QTY:
Each
Add
BC300S - RND WP Gry Blank Cover - Bell

BC300S
RND WP Gry Blank Cover

$0.00 Each

$0.00 (20 Each)

Call nearest store for Item Price
Nacogdoches 15 0
All Stores 387 2
Vendor Legrand-Pass & Seymour Bell
Catalog Number WPRB1 BC300S
Manufacturer Number WPRB1 BC300S
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers -
UPC/EAN/GTIN 00785007117059 092326110051
Weight per package 0.248 (lbs/each) 5.5299 (lbs/each)
Description WPRB1 WP Cover Round Blank W/ Gasket
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.25 LB/Ea
BC300S RND WP Gry Blank Cover
Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Gray, 5.53 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.90 (Each) $0.00 (Each)
Carton/Reel $2.90 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $28.99 (10 Each) $0.00 (20 Each)
insulation Box -
Material Die-Cast Aluminum Die-Cast Metal
Number of Gangs - 1
Shape Rectangular -
Color Gray Gray
Finish - Powder Coated
Diameter 4 in -
Size 6" -
Additional Information - Enclosure Type NEMA 3R; Includes Gasket, Mounting Hardware; Applicable Standard NEC
Commodity Description - BAR HANGERS & OUTLET BOX ACCY
Construction Weatherproof -
Description WP COVER ROUND BLANK W/ GASKET RND WP GRY BLANK COVER
extra long description P&S WPRB1 WP COVER ROUND BLANK W/ G -
Features Weatherproof 4" Round Outdoor Cluster Cover, Blank With Gasket and Screws, Gray. -
Long Description Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 in Diameter, Wall Mount, 0.25 lb/EA Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Gray, 5.53 lb/EA
Product Type WP Cover Round Blank W/ Gasket Weatherproof Box Cover
Short Description 4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Blank Weatherproof Box Cover, Blank, Die-Cast Metal, Powder Coated, Gray
Special Features Heavy duty die cast zinc, cord flap gasket -
Made in USA yes -
Device Opening - BLANK
includes - Gasket;Mounting Hardware;Installation Instructions
Mounting Type Wall Mount -
package quantity 10 CT 20 PK
Standards Met UL Listed;ECCN EAR99 UL mA;NEC 2011;NEMA 3R Compliant
Brand Pass & Seymour/Legrand BELL
Manufacturers Part Number WPRB1 BC300S
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover FLAT
Status - Inactive
Weight 0.25 lb/EA 5.53 lb/EA
Application Industrial Commercial
Approval - UL
Mounting WALL -
standard UL Listed -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat