Item Comparison: 53740, WPRB1

Item

53740 - 4" RND Blank CVR - Bell

53740
4" RND Blank CVR

$3.5542 Each

$106.63 (30 Each)

QTY:
Each
Add
WPRB1 - WP Cover Round Blank W/ Gasket - Legrand-Pass & Seymour

WPRB1
WP Cover Round Blank W/ Gasket

$2.8986 Each

$28.99 (10 Each)

QTY:
Each
Add
Nacogdoches 0 15
All Stores 2,527 394
Vendor Bell Legrand-Pass & Seymour
Catalog Number 53740 WPRB1
Manufacturer Number 5374-0 WPRB1
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39131708 - Electrical conduit fitting body 39121302 - Enclosure plates or covers
UPC/EAN/GTIN 00050169537404 00785007117059
Weight per package 0.268 (lbs/each) 0.248 (lbs/each)
Description 53740 4" RND Blank CVR
4 In. Round Gray Blank Cover - Box Mount
WPRB1 WP Cover Round Blank W/ Gasket
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.25 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.55 (Each) $2.90 (Each)
Carton/Reel $3.55 (1 Each) $2.90 (1 Each)
Standard Packaging/Reel $106.63 (30 Each) $28.99 (10 Each)
insulation - Box
Material - Die-Cast Aluminum
Shape - Rectangular
Color Gray Gray
Finish Powder Coat -
Diameter - 4 in
Height 4.125 -
Length 4 -
Size - 6"
Width 4.125 -
Construction Metallic Weatherproof
Description 4" RND BLANK CVR WP COVER ROUND BLANK W/ GASKET
extra long description RACO 5374-0 ROUND WEATHERPROOF BLAN P&S WPRB1 WP COVER ROUND BLANK W/ G
Features Covers 4" round splice boxes Weatherproof 4" Round Outdoor Cluster Cover, Blank With Gasket and Screws, Gray.
Long Description 4 In. Round Gray Blank Cover - Box Mount Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 in Diameter, Wall Mount, 0.25 lb/EA
Product Type Round Weatherproof Blank Cover - Gray WP Cover Round Blank W/ Gasket
Short Description - 4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Blank
Special Features and gasket included;for use with BELL 4 in round splice boxes;hardware;powder coat finish; multi-lingual instructions;Weatherproof NEMA 3R rated Heavy duty die cast zinc, cord flap gasket
Mounting Type - Wall Mount
package quantity - 10 CT
Packaging Type Shrink -
pallet quantity 4500 -
Standards Met - UL Listed;ECCN EAR99
Made in USA - yes
Brand BELL Pass & Seymour/Legrand
Manufacturers Part Number 5374-0 WPRB1
sub brand - Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type COVER Weatherproof Cover
Standard Package 30 -
Weight - 0.25 lb/EA
Application For use with 4 in. round splice boxes Industrial
Mounting - WALL
standard UL Listed;CSA Certified UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat