Nacogdoches |
39 |
3 |
All Stores |
|
|
|
Vendor |
Keystone |
Exo Outdoor Lighting |
Catalog Number |
WPLED120PSL48CSB |
WGH3LSCS |
Manufacturer Number |
KT-WPLED120PS-L4-8CSB-VDIM |
WGH3-LSCS |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
N/A
|
39111503 - Wall fixture
|
UPC/EAN/GTIN |
00843654155555 |
00840141417967 |
Weight per package |
12.125 (lbs/each) |
11 (lbs/each) |
Description |
WPLED120PSL48CSB 80/100/120W Led Wallpack 3K/4K/5K 11000-17500LM
120W Led Slim Open Face Wall Pack, Power Select 120/100/80W, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Housing
|
WGH3LSCS 80-120W Led Wallpack 4K/45K/5K Select Large
WGH3 Wallpacks Provide Safety and Security Lighting. Field Switchable Wattage and Color Temperature (4000K, 4500K, & 5000K) and Wall Mount At Heights From 15-25FT. Refractor Spreads Light and Softens Light Source Image.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$165.99 (Each) |
$274.99 (Each) |
Carton/Reel |
$165.99 (1 Each) |
$274.99 (1 Each) |
Standard Packaging/Reel |
$165.99 (1 Each) |
$274.99 (1 Each) |
|
Ballast Type |
N/A |
- |
Lamp Included |
- |
Yes |
Lamp Type |
- |
LED |
Material |
- |
Aluminum |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120-277 |
Wattage |
120/100/80 |
- |
|
Base Type |
N/A |
- |
Color |
- |
Dark Bronze Matte Textured |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
N/A |
- |
Finish |
- |
Matte Textured Paint |
housing color |
Bronze |
- |
|
Construction |
N/A |
- |
Description |
80/100/120W LED WALLPACK 3K/4K/5K 11000-17500LM |
80-120W LED WALLPACK 4K/45K/5K SELECT LARGE |
extra long description |
Key KT-WPLED120PS-L4-8CSB-VDIM 120W |
HUB-LT WGH3-LSCS WGH Size 3 Lumen a |
Long Description |
120W LED Slim Open Face Wall Pack, Power Select 120/100/80W, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Housing |
WGH3 wallpacks provide safety and security lighting. Field switchable wattage and color temperature (4000K, 4500K, & 5000K) and wall mount at heights from 15-25ft. refractor spreads light and softens light source image. |
Product Type |
120W Led Slim Open Face Wall Pack, Power Select 120/100/80W, |
WGH Size 3 Lumen and Color Selectable |
|
beam angle |
N/A |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120-277V |
- |
ip rating |
IP65 |
- |
lumens |
N/A |
- |
Nominal Length |
N/A |
- |
Nominal Size |
Slim Large Housing |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
Photocell |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Exo Outdoor Lighting |
Manufacturers Part Number |
KT-WPLED120PS-L4-8CSB-VDIM |
WGH3-LSCS |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
- |
WALL MOUNT |
|
Application |
- |
Manufacturing;Warehouse;Offices;Hospitality;Retail;Automotive Dealers;Educational;Healthcare |
Energy Star |
N |
- |
Frequency Rating |
- |
50/60 |
Mounting |
- |
Wall (surface) |
standard |
- |
UL;CSA |