Nacogdoches |
39 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Lithonia Lighting |
Catalog Number |
WPLED120PSL48CSB |
TWR2LEDAL0SWW2UV |
Manufacturer Number |
KT-WPLED120PS-L4-8CSB-VDIM |
TWR2 LED ALO SWW2 UVOLT PE DDBTXD |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
N/A
|
39111613 - Security lighting
|
UPC/EAN/GTIN |
00843654155555 |
00196183390028 |
Weight per package |
12.125 (lbs/each) |
9.66 (lbs/each) |
Description |
WPLED120PSL48CSB 80/100/120W Led Wallpack 3K/4K/5K 11000-17500LM
120W Led Slim Open Face Wall Pack, Power Select 120/100/80W, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Housing
|
TWR2LEDAL0SWW2UV 55W-112W Led WLPK 3K/4K/5K 8400-16200LM 120-347V
The TWR2 Led Wall Pack Offers A Classic Appearance With A Traditional Shape and Is Loaded With Modern Features Including Three Adjustable Light Outputs (Alo), Three Switchable Color Temperatures (SWW) 30/40/50K CCT and A Switchable Dusk-to-Dawn Photocell. TWR2 Provides Ultimate Versatility With 18 Configurations In One Sku, Making On-The-Spot Reconfiguring Quick and Easy. TWR2 Is Powerful Yet Efficient, Delivering 8, 200 - 16, 100 Lumens and Capable Of Replacing Up to A 400W Hid While Saving Up to 86% In Ene
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$165.99 (Each) |
$200.00 (Each) |
Carton/Reel |
$165.99 (1 Each) |
$200.00 (1 Each) |
Standard Packaging/Reel |
$165.99 (1 Each) |
$200.00 (1 Each) |
|
Ballast Type |
N/A |
- |
Lamp Included |
- |
Yes |
Lamp Type |
- |
LED - Static |
Material |
- |
Aluminum |
Number of Lamps |
N/A |
1 |
Shape |
- |
Rectangular |
Voltage Rating |
- |
120-347 |
Wattage |
120/100/80 |
112 |
|
Base Type |
N/A |
- |
Color |
- |
Bronze |
color rendering index (cri) |
>80 Deg |
80 |
color temperature |
N/A |
3000 ,4000 ,5000 |
Finish |
- |
Textured |
housing color |
Bronze |
- |
Lens Material |
- |
Glass |
Style |
- |
Traditional |
|
Height |
- |
9.2 |
Length |
- |
7.9 |
Width |
- |
17.1 |
|
Construction |
N/A |
- |
Description |
80/100/120W LED WALLPACK 3K/4K/5K 11000-17500LM |
55W-112W LED WLPK 3K/4K/5K 8400-16200LM 120-347V |
extra long description |
Key KT-WPLED120PS-L4-8CSB-VDIM 120W |
LITH TWR2 LED ALO SWW2 UVOLT PE DDB |
Features |
- |
Contractor Select |
Long Description |
120W LED Slim Open Face Wall Pack, Power Select 120/100/80W, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Housing |
The TWR2 LED wall pack offers a classic appearance with a traditional shape and is loaded with modern features including three adjustable light outputs (ALO), three switchable color temperatures (SWW) 30/40/50K CCT and a switchable dusk-to-dawn photocell. TWR2 provides ultimate versatility with 18 configurations in one SKU, making on-the-spot reconfiguring quick and easy. TWR2 is powerful yet efficient, delivering 8,200 - 16,100 lumens and capable of replacing up to a 400w HID while saving up to 86% in ene |
Product Type |
120W Led Slim Open Face Wall Pack, Power Select 120/100/80W, |
Wallpack |
|
average life |
- |
100,000 |
beam angle |
N/A |
- |
Circuit Type |
N/A |
- |
dimensions |
- |
7.9x17.1x9.2 IN |
dimmable |
- |
Yes |
Hardware |
- |
Yes |
Input Voltage |
120-277V |
- |
ip rating |
IP65 |
- |
lumens |
N/A |
12,100 LM,16,100 LM,8200 LM |
media |
- |
Yes |
Nominal Length |
N/A |
- |
Nominal Size |
Slim Large Housing |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Power Source |
- |
Hardwired |
Sensor Type |
Photocell |
- |
Warranty |
- |
5 |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Lithonia Lighting |
Manufacturers Part Number |
KT-WPLED120PS-L4-8CSB-VDIM |
TWR2 LED ALO SWW2 UVOLT PE DDB |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
- |
Wallpack |
|
|
Application |
- |
Education,Hospitality,Offices & Banks |
Energy Star |
N |
- |
environmental conditions |
- |
OUTDOOR |
Mounting |
- |
SURFACE |
standard |
- |
C-UL-USDLC Premium,DLC Standard |