Item Comparison: WPL4B, WLM43LED

Item

WPL4B - 32W Led Wallpack 4199 LM 50K - Lumark

WPL4B
32W Led Wallpack 4199 LM 50K

$351.94 Each

$351.94 (1 Each)

QTY:
Each
Add
WLM43LED - 43W Led Wallpack Traditional 45K - Atlas

WLM43LED
43W Led Wallpack Traditional 45K

$332.77 Each

$332.77 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 80 0
Vendor Lumark Atlas
Catalog Number WPL4B WLM43LED
Manufacturer Number WPL4B WLM43LED
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Wall Mounted Architectural
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111503 - Wall fixture 39111503 - Wall fixture
UPC/EAN/GTIN 00080083751365 00765364001178
Weight per package 12.89 (lbs/each) 9.25 (lbs/each)
Description WPL4B 32W Led Wallpack 4199 LM 50K
Led Wallpack, Die-Cast Aluminum, 277 V Ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 LM Brightness (Lumens), Bronze, 11.375 In Length, 19.875 In Width, 14.625 In Height, Powder-Coat Paint, 72000 H Average Life, 5 Yr Warranty, 32 to 42 LB
WLM43LED 43W Led Wallpack Traditional 45K
Led Wall Fixture Light, 43 W, 120/208/240/277 V, 400 Ma, 200000 H Average Life, 4350 LM Brightness (Lumens), 12.72 In Length, 7.85 In Width, 9.02 In Height, Die-Cast Aluminum Housing Material, Bronze, 5 Yr Warranty
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $351.94 (Each) $332.77 (Each)
Carton/Reel $351.94 (1 Each) $332.77 (1 Each)
Standard Packaging/Reel $351.94 (1 Each) $332.77 (1 Each)
amperage rating 0.267 at (120V) 400m
Ballast Type N/A Driver
Current Rating 0.28 A @120 V 400 mA
Lamp Included Yes Yes
Lamp Type LED LED
Material Die-Cast Aluminum Die-Cast Aluminum
Number of Lamps 1 18
Voltage Rating 277 V ac 120/208/240/277 V
Wattage 32W 43
Color Bronze Open Office, Retail
color temperature 5000 k -
Finish Powder-Coat Paint Bronze
Housing Material - Die-Cast Aluminum
Style (blank) Wall Light
Height - 9.02
Length 11.375 in 12.72
Width 19.875 in 7.85
Description 32W LED WALLPACK 4199 LM 50K 43W LED WALLPACK TRADITIONAL 45K
extra long description CLS WPL4B 32W LED 120-277 4B GLASS ATLAS WLM43LED 43 WATT LED WALL LIG
Features The Lumark(R) Wal-Pak series of wall luminaries provides traditional architectural style with high performance energy efficient illumination. Patent pending, rugged die-cast aluminum construction, hinged removable door, stainless steel hardware along with a sealed and gasketed optical compartment make the Wal-Pak virtually impenetrable to contaminants. Wal-Pak is offered in a variety of lamp sources including energy efficient LED, pulse start metal halide and high pressure sodium. The Wal-Pak luminaire is Atlas’ Patented, Glare Free Led Placement and Reflector Technology Produce More Usable Lumens With Less Glare. Our Led Fixtures Produce A Smoother and Whiter Light Resulting in More Footcandles On the Ground, Making It the Best Choice When Replacing Traditional Hid Wall Packs.
Long Description LED Wallpack, Die-Cast Aluminum, 277 V ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 lm Brightness (Lumens), Bronze, 11.375 in Length, 19.875 in Width, 14.625 in Height, Powder-Coat Paint, 72000 h Average Life, 5 yr Warranty, 32 to 42 lb LED Wall Fixture Light, 43 W, 120/208/240/277 V, 400 mA, 200000 h Average Life, 4350 lm Brightness (Lumens), 12.72 in Length, 7.85 in Width, 9.02 in Height, Die-Cast Aluminum Housing Material, Bronze, 5 yr Warranty
Product Type 32W Led 120-277 4B Glass Bronze Stock 43 Watt Led Wall Light
Short Description LED Wallpack, Die-Cast Aluminum, 277 VAC Wall Fixture Light 43 W, 120/208/240/277 V, 400 A, 4350 lm, LED, Bronze
Special Features Rugged die-cast aluminum housing and door in bronze powder-coat paint Rugged Traditional Housing for Environmental Protection
average life 72000 h 200000 h
Brightness (Lumens) 4199 lm 4350 lm
bulb type - LED
Efficiency - Fluorescent industrial lighting fixture
Equivalent Wattage 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium) -
Fixture Type - Open Office, Retail
ip rating IP66 -
package quantity 1 ct 1 ct
Standards Met UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium UL/cUL
supply voltage - Fluorescent industrial lighting fixture
Total Wattage 32 W -
Warranty 5 yr 5 yr
Made in USA yes yes
Brand LUMARK Atlas
Manufacturers Part Number WPL4B WLM43LED
sub brand WP Wal-Pak Glass Open Office, Retail
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type WALL MOUNT LED wall light
Weight 32 to 42 lb;15 to 19 kg -
Application Lighting;Pathway Illumination;Building Entrances;Vehicle Ramps;Schools;Tunnels;Stairways;Loading Docks Wall Mount Light
Frequency Rating - 50-60
Mounting WALL MOUNT WALL MOUNT
standard UL/cUL Listed - Wet Location UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat