Item Comparison: WPL4B, WPP15

Item

WPL4B - 32W Led Wallpack 4199 LM 50K - Lumark

WPL4B
32W Led Wallpack 4199 LM 50K

$351.94 Each

$351.94 (1 Each)

QTY:
Each
Add
WPP15 - 150W MH Wallpack - Cooper Lumark

WPP15
150W MH Wallpack

$193.99 Each

$193.99 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 75 23
Vendor Lumark Cooper Lumark
Catalog Number WPL4B WPP15
Manufacturer Number WPL4B WPP15
Category Enhanced Commodity Codes - Lighting Hid Floodlights, Wallpacks, Bo - Hid Wallpacks
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Outdoor Hid Lighting
UNSPSC 39111503 - Wall fixture 39111503 - Wall fixture
UPC/EAN/GTIN 00080083751365 00080083541164
Weight per package 12.89 (lbs/each) 22.7999 (lbs/each)
Description WPL4B 32W Led Wallpack 4199 LM 50K
Led Wallpack, Die-Cast Aluminum, 277 V Ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 LM Brightness (Lumens), Bronze, 11.375 In Length, 19.875 In Width, 14.625 In Height, Powder-Coat Paint, 72000 H Average Life, 5 Yr Warranty, 32 to 42 LB
WPP15 150W MH Wallpack
Wal-Pak 150W MP Multi-Tap Borosilicate Glass Wall Mount, W/Lamp Bronze, Hinged Removable Door
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $351.94 (Each) $193.99 (Each)
Carton/Reel $351.94 (1 Each) $193.99 (1 Each)
Standard Packaging/Reel $351.94 (1 Each) $193.99 (1 Each)
amperage rating 0.267 at (120V) 542m A
Ballast Type N/A -
Current Rating 0.28 A @120 V -
Lamp Included Yes -
Lamp Type LED PULSE START METAL HALIDE
Material Die-Cast Aluminum -
Number of Lamps 1 -
Voltage Rating 277 V ac 120/208/240/277 V
Wattage 32W 150 W
Color Bronze -
color temperature 5000 k -
Finish Powder-Coat Paint -
Style (blank) -
Height - 57750
Length 11.375 in 19.25 in
Width 19.875 in 27172
Description 32W LED WALLPACK 4199 LM 50K 150W MH WALLPACK
extra long description CLS WPL4B 32W LED 120-277 4B GLASS -
Features The Lumark(R) Wal-Pak series of wall luminaries provides traditional architectural style with high performance energy efficient illumination. Patent pending, rugged die-cast aluminum construction, hinged removable door, stainless steel hardware along with a sealed and gasketed optical compartment make the Wal-Pak virtually impenetrable to contaminants. Wal-Pak is offered in a variety of lamp sources including energy efficient LED, pulse start metal halide and high pressure sodium. The Wal-Pak luminaire is -
Long Description LED Wallpack, Die-Cast Aluminum, 277 V ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 lm Brightness (Lumens), Bronze, 11.375 in Length, 19.875 in Width, 14.625 in Height, Powder-Coat Paint, 72000 h Average Life, 5 yr Warranty, 32 to 42 lb Wal-Pak 150W MP Multi-Tap Borosilicate Glass Wall Mount, w/Lamp Bronze, Hinged Removable Door
Product Type 32W Led 120-277 4B Glass Bronze Stock 150W MP MT Prism Glass Lens LMP BRZ
Short Description LED Wallpack, Die-Cast Aluminum, 277 VAC -
Special Features Rugged die-cast aluminum housing and door in bronze powder-coat paint Rugged die-cast aluminum housing and door in bronze powder-coat paint
average life 72000 h -
Brightness (Lumens) 4199 lm -
Equivalent Wattage 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium) -
ip rating IP66 -
package quantity 1 ct -
Standards Met UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium -
Total Wattage 32 W -
Warranty 5 yr -
Made in USA yes -
Brand LUMARK Cooper Lumark
Manufacturers Part Number WPL4B WPP15
sub brand WP Wal-Pak Glass WP Wal-Pak Glass
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING Outdoor HID Lighting
Type WALL MOUNT WALL MOUNT
Weight 32 to 42 lb;15 to 19 kg -
Application Lighting;Pathway Illumination;Building Entrances;Vehicle Ramps;Schools;Tunnels;Stairways;Loading Docks lighting
Mounting WALL MOUNT WALL MOUNT
standard UL/cUL Listed - Wet Location UL/cUL Listed - Wet Location
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat