Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Lithonia Lighting |
Catalog Number |
WPL4B |
TWR1LED250KMV0LT |
Manufacturer Number |
WPL4B |
TWR1 LED 2 50K MVOLT M2 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Wall Mounted Architectural
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39111613 - Security lighting
|
UPC/EAN/GTIN |
00080083751365 |
00753573833529 |
Weight per package |
12.89 (lbs/each) |
9.66 (lbs/each) |
Description |
WPL4B 32W Led Wallpack 4199 LM 50K
Led Wallpack, Die-Cast Aluminum, 277 V Ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 LM Brightness (Lumens), Bronze, 11.375 In Length, 19.875 In Width, 14.625 In Height, Powder-Coat Paint, 72000 H Average Life, 5 Yr Warranty, 32 to 42 LB
|
TWR1LED250KMV0LT 39W Led WLPK 50K 3555LM
00753573833529|0007535|00753573833529|75357383352|83352|TWR1LED250KMV0LTM2|TWR1LED250KMVOLTM2|Itt-Lithoniaacuity TWR1LED250KMV0LTM2|Itt-Lithoniaacuity TWR1LED250KMVOLTM2|Lit Lithonia Juno Mark Iota TWR1LED250KMV0LTM2|Lit Lithonia Juno Mark Iota TWR1LED250KMVOLTM2|Lith TWR1LED250KMV0LTM2|Lith TWR1LED250KMVOLTM2|Lithonia Light TWR1LED250KMV0LTM2|Lithonia Light TWR1LED250KMVOLTM2|Lithonia Lighting Abl Acuity TWR1LED250KMV0LTM2|Lithonia Lighting Abl Acuity TWR1LED250KMVOLTM2|Lithonia Lighting Twr1led250kmv0ltm
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$351.94 (Each) |
$0.00 (Each) |
Carton/Reel |
$351.94 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$351.94 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
0.267 at (120V) |
- |
Ballast Type |
N/A |
Not Applicable |
Current Rating |
0.28 A @120 V |
- |
Lamp Included |
Yes |
- |
Lamp Type |
LED |
LED - Static |
Material |
Die-Cast Aluminum |
- |
Number of Lamps |
1 |
0 |
Voltage Rating |
277 V ac |
MVOLT |
Wattage |
32W |
- |
|
Color |
Bronze |
Bronze |
color temperature |
5000 k |
- |
Finish |
Powder-Coat Paint |
- |
fixture material |
- |
aluminum |
Style |
(blank) |
- |
|
Length |
11.375 in |
- |
Width |
19.875 in |
- |
|
Description |
32W LED WALLPACK 4199 LM 50K |
39W LED WLPK 50K 3555LM |
extra long description |
CLS WPL4B 32W LED 120-277 4B GLASS |
- |
Features |
The Lumark(R) Wal-Pak series of wall luminaries provides traditional architectural style with high performance energy efficient illumination. Patent pending, rugged die-cast aluminum construction, hinged removable door, stainless steel hardware along with a sealed and gasketed optical compartment make the Wal-Pak virtually impenetrable to contaminants. Wal-Pak is offered in a variety of lamp sources including energy efficient LED, pulse start metal halide and high pressure sodium. The Wal-Pak luminaire is |
- |
Long Description |
LED Wallpack, Die-Cast Aluminum, 277 V ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 lm Brightness (Lumens), Bronze, 11.375 in Length, 19.875 in Width, 14.625 in Height, Powder-Coat Paint, 72000 h Average Life, 5 yr Warranty, 32 to 42 lb |
00753573833529|0007535|00753573833529|75357383352|83352|TWR1LED250KMV0LTM2|TWR1LED250KMVOLTM2|ITT-LITHONIAACUITY TWR1LED250KMV0LTM2|ITT-LITHONIAACUITY TWR1LED250KMVOLTM2|LIT LITHONIA JUNO MARK IOTA TWR1LED250KMV0LTM2|LIT LITHONIA JUNO MARK IOTA TWR1LED250KMVOLTM2|LITH TWR1LED250KMV0LTM2|LITH TWR1LED250KMVOLTM2|LITHONIA LIGHT TWR1LED250KMV0LTM2|LITHONIA LIGHT TWR1LED250KMVOLTM2|Lithonia Lighting ABL ACUITY TWR1LED250KMV0LTM2|Lithonia Lighting ABL ACUITY TWR1LED250KMVOLTM2|Lithonia Lighting TWR1LED250KMV0LTM |
Product Type |
32W Led 120-277 4B Glass Bronze Stock |
Wallpack |
Short Description |
LED Wallpack, Die-Cast Aluminum, 277 VAC |
- |
Special Features |
Rugged die-cast aluminum housing and door in bronze powder-coat paint |
The TWR is ideal for outdoor applications such as carports, loading areas, driveways and parking areas. The traditional shape helps maintain building aesthetics when replacing only a portion of your buildings wall packs. |
|
average life |
72000 h |
- |
Brightness (Lumens) |
4199 lm |
- |
Equivalent Wattage |
250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium) |
- |
ip rating |
IP66 |
- |
package quantity |
1 ct |
- |
pallet quantity |
- |
60 |
Socket Type |
- |
Not Applicable |
Standards Met |
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium |
- |
Total Wattage |
32 W |
- |
Warranty |
5 yr |
- |
|
|
Brand |
LUMARK |
Lithonia Lighting |
Manufacturers Part Number |
WPL4B |
TWR1 LED 2 50K MVOLT M2 |
sub brand |
WP Wal-Pak Glass |
- |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
WALL MOUNT |
Wall Pack |
|
Manufacturer Status |
- |
Inactive |
|
Weight |
32 to 42 lb;15 to 19 kg |
- |
|
Application |
Lighting;Pathway Illumination;Building Entrances;Vehicle Ramps;Schools;Tunnels;Stairways;Loading Docks |
Light Commercial |
Mounting |
WALL MOUNT |
- |
standard |
UL/cUL Listed - Wet Location |
cUL, UL |
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
Call nearest store for Item Price
|