Item Comparison: SE450S, WPEX4

Item

SE450S - 1G WP Gray Box Exten. Ring - (4) 1/2" Holes 9.5 Cu - Taymac

SE450S
1G WP Gray Box Exten. Ring - (4) 1/2" Holes 9.5 Cu

$8.3396 Each

$50.04 (6 Each)

QTY:
Each
Add
WPEX4 - 1G Ext Ring 4 Hole 1/2 - Legrand-Pass & Seymour

WPEX4
1G Ext Ring 4 Hole 1/2

$10.2877 Each

$72.01 (7 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 667 97
Vendor Taymac Legrand-Pass & Seymour
Catalog Number SE450S WPEX4
Manufacturer Number SE450S WPEX4
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00092326110945 00785007117387
Weight per package 3.2999 (lbs/each) 0.5021 (lbs/each)
Description SE450S 1G WP Gray Box Exten. Ring - (4) 1/2" Holes 9.5 Cu
Weatherproof Outlet Box, Gray, 1/2 In Hub Size, 1 Gang, 3.35 LB/Ea
WPEX4 1G Ext Ring 4 Hole 1/2
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Wall Mount, 0.5 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.34 (Each) $10.29 (Each)
Carton/Reel $8.34 (1 Each) $10.29 (1 Each)
Standard Packaging/Reel $50.04 (6 Each) $72.01 (7 Each)
insulation - Box
Material - Die-Cast Aluminum
Number of Gangs 1 -
Color Gray Gray;Grey
Hub Size 1/2 in -
Size - 5"
Construction Die-Cast Metal Weatherproof
Description 1G WP GRAY BOX EXTEN. RING - (4) 1/2" HOLES 9.5 CU 1G EXT RING 4 HOLE 1/2
extra long description RACO SE450S 1G WP EXT ADAPT (4) 1/2 P&S WPEX4 1G EXT RING 4 HOLE 1/2
Features - 1Gang Extension Ring With 4-1/2'' Hubs, 2-1/2" Plugs Supplied, 9.5 Cu. In., Gray.
Long Description Weatherproof Outlet Box, Gray, 1/2 in Hub Size, 1 Gang, 3.35 lb/EA Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Wall Mount, 0.5 lb/EA
Product Type 1G WP Ext Adapt (4) 1/2 In. Outlets Gy 1G Ext Ring 4 Hole 1/2
Short Description Weatherproof Outlet Box, Gray, 1/2 in, in Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Four 1/2" Holes
Special Features Closure plugs, ground screw, and mounting hardware included Heavy duty die cast zinc, cord flap gasket
Mounting Type - Wall Mount
number of outlet 4 1
package quantity 6 PK 7 PK;1 CT
Standards Met - UL Listed;ECCN EAR99
Made in USA - yes
Brand Taymac Pass & Seymour/Legrand
Manufacturers Part Number SE450S WPEX4
sub brand - Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type WP Exentsion Ring Weatherproof Cover
Weight 3.35 lb/EA 0.5 lb/EA
Application - Industrial
Mounting - WALL
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat