Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
53990 |
WPEX4 |
Manufacturer Number |
5399-0 |
WPEX4 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00050169539903 |
00785007117387 |
Weight per package |
0.485 (lbs/each) |
0.5021 (lbs/each) |
Description |
53990 1G WP Ext Adpter (2)1/2" Outlets
1-1/2 In. Deep Extension Adapters With Lugs - Two Threaded Outlets -5-1/4 In. X 3-1/2 In., (2) 1/2 In. Outlets
|
WPEX4 1G Ext Ring 4 Hole 1/2
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Wall Mount, 0.5 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$59.00 (Each) |
$10.29 (Each) |
Carton/Reel |
$59.00 (1 Each) |
$10.29 (1 Each) |
Standard Packaging/Reel |
$59.00 (1 Each) |
$72.01 (7 Each) |
|
insulation |
- |
Box |
Material |
Aluminum |
Die-Cast Aluminum |
|
|
Depth |
1.5 |
- |
Size |
4.5625 H x 2.844 W x 1.375 D |
5" |
Width |
2.865 |
- |
|
Construction |
Metallic |
Weatherproof |
Description |
1G WP EXT ADPTER (2)1/2" OUTLETS |
1G EXT RING 4 HOLE 1/2 |
extra long description |
RACO 5399-0 1G WP EXT ADAPT (2) 1/2 |
P&S WPEX4 1G EXT RING 4 HOLE 1/2 |
Features |
- |
1Gang Extension Ring With 4-1/2'' Hubs, 2-1/2" Plugs Supplied, 9.5 Cu. In., Gray. |
Long Description |
1-1/2 In. Deep Extension Adapters with Lugs - Two Threaded Outlets -5-1/4 In. x 3-1/2 In., (2) 1/2 In. Outlets |
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Wall Mount, 0.5 lb/EA |
Product Type |
1G WP Ext Adapt (2) 1/2 In. Outlets Gry |
1G Ext Ring 4 Hole 1/2 |
Short Description |
- |
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Four 1/2" Holes |
Special Features |
Weatherproof NEMA 3R rated, 1.5 INes deep, two threaded outlets, one closure plug included, reinforced outlets, powder coat finish |
Heavy duty die cast zinc, cord flap gasket |
|
Knockouts |
FALSE |
- |
Mounting Type |
- |
Wall Mount |
number of outlet |
2 |
1 |
package quantity |
- |
7 PK;1 CT |
Packaging Type |
Shrink |
- |
pallet quantity |
1400 |
- |
Standards Met |
- |
UL Listed;ECCN EAR99 |
|
|
Brand |
BELL |
Pass & Seymour/Legrand |
Manufacturers Part Number |
5399-0 |
WPEX4 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Extension/Adapter |
Weatherproof Cover |
|
Standard Package |
20 |
- |
Weight |
- |
0.5 lb/EA |
|
Application |
Electrical |
Industrial |
Mounting |
- |
WALL |
standard |
UL Listed;CSA Certified |
UL Listed |