Item Comparison: 1GER450, WPEX4

Item

1GER450 - 1G (4) 1/2" HL Gy Ext Ring - SPC

1GER450
1G (4) 1/2" HL Gy Ext Ring

$8.4716 Each

$50.83 (6 Each)

QTY:
Each
Add
WPEX4 - 1G Ext Ring 4 Hole 1/2 - Legrand-Pass & Seymour

WPEX4
1G Ext Ring 4 Hole 1/2

$10.2877 Each

$72.01 (7 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 56 97
Vendor SPC Legrand-Pass & Seymour
Catalog Number 1GER450 WPEX4
Manufacturer Number N/A WPEX4
Category Unassigned Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC - 39121305 - Weatherproof boxes
UPC/EAN/GTIN 658746110943 00785007117387
Weight per package 0 0.5021 (lbs/each)
Description 1GER450 1G (4) 1/2" HL Gy Ext Ring
WPEX4 1G Ext Ring 4 Hole 1/2
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Wall Mount, 0.5 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.47 (Each) $10.29 (Each)
Carton/Reel $8.47 (1 Each) $10.29 (1 Each)
Standard Packaging/Reel $50.83 (6 Each) $72.01 (7 Each)
insulation - Box
Material - Die-Cast Aluminum
Color - Gray;Grey
Size - 5"
Construction - Weatherproof
Description 1G (4) 1/2" HL GY EXT RING 1G EXT RING 4 HOLE 1/2
extra long description - P&S WPEX4 1G EXT RING 4 HOLE 1/2
Features - 1Gang Extension Ring With 4-1/2'' Hubs, 2-1/2" Plugs Supplied, 9.5 Cu. In., Gray.
Long Description - Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Wall Mount, 0.5 lb/EA
Product Type - 1G Ext Ring 4 Hole 1/2
Short Description - Weatherproof Extension Ring, Die-Cast Aluminum, Gray, Four 1/2" Holes
Special Features - Heavy duty die cast zinc, cord flap gasket
Mounting Type - Wall Mount
number of outlet - 1
package quantity - 7 PK;1 CT
Standards Met - UL Listed;ECCN EAR99
Made in USA - yes
Brand - Pass & Seymour/Legrand
Manufacturers Part Number - WPEX4
sub brand - Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type - Weatherproof Cover
Weight - 0.5 lb/EA
Application - Industrial
Mounting - WALL
standard - UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat