Item Comparison: 54070, WPEX2

Item

54070 - 2G WP BX Extn RNG Gry - Bell

54070
2G WP BX Extn RNG Gry

$13.3893 Each

$13.39 (1 Each)

QTY:
Each
Add
WPEX2 - 2G 1 Extension Ring 16.3 Cu In - Legrand-Pass & Seymour

WPEX2
2G 1 Extension Ring 16.3 Cu In

$10.8433 Each

$108.43 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 537 115
Vendor Bell Legrand-Pass & Seymour
Catalog Number 54070 WPEX2
Manufacturer Number 5407-0 WPEX2
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00050169540701 00785007117011
Weight per package 0.485 (lbs/each) 0.3125 (lbs/each)
Description 54070 2G WP BX Extn RNG Gry
1-1/32 In. Deep Extension - 4-21/32 In. X 4-21/32 In.
WPEX2 2G 1 Extension Ring 16.3 Cu In
Weatherproof 2 Gang Extension Ring, 16.3 Cu. In., 4.5 X 4.5 X 1, Gray
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.39 (Each) $10.84 (Each)
Carton/Reel $13.39 (1 Each) $10.84 (1 Each)
Standard Packaging/Reel $13.39 (1 Each) $108.43 (10 Each)
insulation - Bare
Material Aluminum Die Cast Aluminum
Color Gray Gray;Grey
Depth 1.03125 -
Size 4.656 H x 4.656 W x 1.031 D 5"
Width 4.656 -
Construction Metallic -
Description 2G WP BX EXTN RNG GRY 2G 1 EXTENSION RING 16.3 CU IN
extra long description RACO 5407-0 2G WP EXTENSION RING 1- P&S WPEX2 2G 1 EXTENSION RING 16.3
Features Provides additional capacity needed for NEC box fill requirements. -
Long Description 1-1/32 In. Deep Extension - 4-21/32 In. x 4-21/32 In. Weatherproof 2 Gang Extension Ring, 16.3 Cu. In., 4.5 x 4.5 x 1, Gray
Product Type 2G WP Extension Ring 1-1/32 In. Deep Gry 2G 1 Extension Ring 16.3 Cu In
Special Features Weatherproof NEMA 3R rated, 1.031 IN deep, powder coat finish, installation hardware and gasket provided Designed for both interior and exterior, gasket to boxes & covers
Knockouts FALSE -
number of outlet - 2
Packaging Type Shrink -
pallet quantity 1500 -
Brand BELL LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 5407-0 WPEX2
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Extension/Adapter Weatherproof Gasket
Standard Package 10 -
Application Electrical Residential/Commercial
Mounting - Screws
standard UL Listed;CSA Certified UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat