Item Comparison: WPEX2, 2IHE

Item

WPEX2 - 2G 1 Extension Ring 16.3 Cu In - Legrand-Pass & Seymour

WPEX2
2G 1 Extension Ring 16.3 Cu In

$10.8433 Each

$108.43 (10 Each)

QTY:
Each
Add
2IHE - 2G Ext Ring Gask&Screws - Red Dot

2IHE
2G Ext Ring Gask&Screws

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 110 0
Vendor Legrand-Pass & Seymour Red Dot
Catalog Number WPEX2 2IHE
Manufacturer Number WPEX2 2IHE
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Enhanced Commodity Codes - Boxes & Covers
Classification Weatherproof Boxes & Covers Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121305 - Weatherproof boxes 39121320 - Electrical box extension
UPC/EAN/GTIN 00785007117011 00042269394179
Weight per package 0.3125 (lbs/each) 0.34 (lbs/each)
Description WPEX2 2G 1 Extension Ring 16.3 Cu In
Weatherproof 2 Gang Extension Ring, 16.3 Cu. In., 4.5 X 4.5 X 1, Gray
2IHE 2G Ext Ring Gask&Screws
Two Gang Universal Box Extension Ring, Silver, Aluminum, Gaskets and Screws Included, Pack Of 10
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.84 (Each) $0.00 (Each)
Carton/Reel $10.84 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $108.43 (10 Each) $0.00 (10 Each)
insulation Bare -
Material Die Cast Aluminum Die-Cast Aluminum
Color Gray;Grey Silver
Size 5" -
Description 2G 1 EXTENSION RING 16.3 CU IN 2G EXT RING GASK&SCREWS
extra long description P&S WPEX2 2G 1 EXTENSION RING 16.3 RD 2IHE 2 GANG RECTANGULAR EXTENSIO
Long Description Weatherproof 2 Gang Extension Ring, 16.3 Cu. In., 4.5 x 4.5 x 1, Gray Two Gang Universal Box Extension Ring, Silver, Aluminum, Gaskets and Screws Included, Pack of 10
Product Type 2G 1 Extension Ring 16.3 Cu In 2 Gang Rectangular Extension Ring
Special Features Designed for both interior and exterior, gasket to boxes & covers Alloy A380 aluminum, certified zinc alloy and stainless steel springs provide increased corrosion resistance
number of outlet 2 0
Brand LEGRAND-PASS & SEYMOUR Red Dot
Manufacturers Part Number WPEX2 2IHE
Category Description WEATHERPROOF BOXES & COVERS Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type Weatherproof Gasket Device Boxes, Covers & Accessories
Status - Inactive
Application Residential/Commercial Dry-tite boxes and covers protect wiring devices, switches, electronic components and terminal blocks in dry, damp and wet locations
Mounting Screws -
standard UL Listed UL E28688
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat