Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
WPEX1 |
SE000S |
Manufacturer Number |
WPEX1 |
SE000S |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007117004 |
00092326111829 |
Weight per package |
0.2675 (lbs/each) |
0.259 (lbs/each) |
Description |
WPEX1 1G 1 Extension Ring 9.5 Cu In
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, 4.5 In Length, 2.75 In Width, Wall Mount, 0.27 LB/Ea
|
SE000S 1G WP Gray Box Extension Ring - 9.5 Cu In
Weatherproof Outlet Box, Gray, 1 Gang, 1.95 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.18 (Each) |
$5.86 (Each) |
Carton/Reel |
$5.18 (1 Each) |
$5.86 (1 Each) |
Standard Packaging/Reel |
$41.43 (8 Each) |
$5.86 (1 Each) |
|
insulation |
Box |
- |
Material |
Die-Cast Aluminum |
- |
Number of Gangs |
- |
1 |
|
Color |
Gray;Grey |
Gray Primer |
|
Length |
4.5 in |
- |
Size |
5" |
- |
Width |
2.75 in |
- |
|
Construction |
Weatherproof |
Die-Cast Metal |
Description |
1G 1 EXTENSION RING 9.5 CU IN |
1G WP GRAY BOX EXTENSION RING - 9.5 CU IN |
extra long description |
P&S WPEX1 1G 1 EXTENSION RING 9.5 C |
RACO SE000S 1G WP EXTEN RING 1-11/6 |
Features |
Weatherproof 1 Gang Extension Ring, 9.5 Cu. In., 2.75" x 4.5" x 1", Gray. |
- |
Long Description |
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, 4.5 in Length, 2.75 in Width, Wall Mount, 0.27 lb/EA |
Weatherproof Outlet Box, Gray, 1 Gang, 1.95 lb/EA |
Product Type |
1G 1 Extension Ring 9.5 Cu In |
1G WP Exten Ring 1-11/64 In. Deep - Gy |
Short Description |
Weatherproof Extension Ring, Die-Cast Aluminum, Gray |
Weatherproof Outlet Box, Gray |
Special Features |
Heavy duty die cast zinc, cord flap gasket |
- |
|
exact weight |
- |
0.259 |
Mounting Type |
Wall Mount |
- |
number of outlet |
1 |
0 W |
package quantity |
1 ct |
8 PK |
Standards Met |
UL Listed;ECCN EAR99 |
- |
|
|
Brand |
Pass & Seymour/Legrand |
Taymac |
Manufacturers Part Number |
WPEX1 |
SE000S |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
WP Exentsion Ring |
|
Weight |
0.27 lb/EA |
1.95 lb/EA |
|
Application |
Industrial |
- |
Mounting |
WALL |
- |
standard |
UL Listed |
UL Listed |