Item Comparison: WPEX1, SE000

Item

WPEX1 - 1G 1 Extension Ring 9.5 Cu In - Legrand-Pass & Seymour

WPEX1
1G 1 Extension Ring 9.5 Cu In

$5.1783 Each

$41.43 (8 Each)

QTY:
Each
Add
SE000 - 1G WP Gray Box Extension Ring - 9.5 Cu In - Taymac

SE000
1G WP Gray Box Extension Ring - 9.5 Cu In

$0.00 Each

$0.00 (12 Each)

Call nearest store for Item Price
Nacogdoches 8 0
All Stores 353 18
Vendor Legrand-Pass & Seymour Taymac
Catalog Number WPEX1 SE000
Manufacturer Number WPEX1 SE000S
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00785007117004 00092326111829
Weight per package 0.2675 (lbs/each) 0.259 (lbs/each)
Description WPEX1 1G 1 Extension Ring 9.5 Cu In
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, 4.5 In Length, 2.75 In Width, Wall Mount, 0.27 LB/Ea
SE000 1G WP Gray Box Extension Ring - 9.5 Cu In
1-Gang Extension Ring - Gray
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.18 (Each) $0.00 (Each)
Carton/Reel $5.18 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $41.43 (8 Each) $0.00 (12 Each)
insulation Box -
Material Die-Cast Aluminum -
Color Gray;Grey Gray Primer
Length 4.5 in -
Size 5" -
Width 2.75 in -
Construction Weatherproof Die-Cast Metal
Description 1G 1 EXTENSION RING 9.5 CU IN -
extra long description P&S WPEX1 1G 1 EXTENSION RING 9.5 C RACO SE000S 1G WP EXTEN RING 1-11/6
Features Weatherproof 1 Gang Extension Ring, 9.5 Cu. In., 2.75" x 4.5" x 1", Gray. -
Long Description Weatherproof Extension Ring, Die-Cast Aluminum, Gray, 4.5 in Length, 2.75 in Width, Wall Mount, 0.27 lb/EA 1-Gang Extension Ring - Gray
Product Type 1G 1 Extension Ring 9.5 Cu In 1G WP Exten Ring 1-11/64 In. Deep - Gy
Short Description Weatherproof Extension Ring, Die-Cast Aluminum, Gray -
Special Features Heavy duty die cast zinc, cord flap gasket -
Mounting Type Wall Mount -
number of outlet 1 0 W
package quantity 1 ct -
Standards Met UL Listed;ECCN EAR99 -
Made in USA yes -
Brand Pass & Seymour/Legrand BELL
Manufacturers Part Number WPEX1 SE000S
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover WP Exentsion Ring
Status - Inactive
Weight 0.27 lb/EA -
Application Industrial -
Mounting WALL -
standard UL Listed UL Listed
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat