Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Red Dot |
Catalog Number |
WPEX1 |
IHE |
Manufacturer Number |
WPEX1 |
IHE |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Plastic Boxes
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121320 - Electrical box extension
|
UPC/EAN/GTIN |
00785007117004 |
00042269393363 |
Weight per package |
0.2675 (lbs/each) |
0.38 (lbs/each) |
Description |
WPEX1 1G 1 Extension Ring 9.5 Cu In
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, 4.5 In Length, 2.75 In Width, Wall Mount, 0.27 LB/Ea
|
IHE 1G Blank Extension Ring
Single Gang Universal Box Extension Adapter, 1 Inch Deep, 0 Outlets, With Gasket and Screws
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.18 (Each) |
$12.70 (Each) |
Carton/Reel |
$5.18 (1 Each) |
$12.70 (1 Each) |
Standard Packaging/Reel |
$41.43 (8 Each) |
$127.03 (10 Each) |
|
insulation |
Box |
- |
Material |
Die-Cast Aluminum |
Die-Cast Aluminum |
|
|
Length |
4.5 in |
- |
Size |
5" |
- |
Width |
2.75 in |
- |
|
Construction |
Weatherproof |
- |
Description |
1G 1 EXTENSION RING 9.5 CU IN |
1G BLANK EXTENSION RING |
extra long description |
P&S WPEX1 1G 1 EXTENSION RING 9.5 C |
RD IHE DRY-TITE DEVICE BOX EXTENSIO |
Features |
Weatherproof 1 Gang Extension Ring, 9.5 Cu. In., 2.75" x 4.5" x 1", Gray. |
- |
Long Description |
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, 4.5 in Length, 2.75 in Width, Wall Mount, 0.27 lb/EA |
Single Gang Universal Box Extension Adapter, 1 Inch Deep, 0 Outlets, with Gasket and Screws |
Product Type |
1G 1 Extension Ring 9.5 Cu In |
Dry-Tite Device Box Extension |
Short Description |
Weatherproof Extension Ring, Die-Cast Aluminum, Gray |
- |
Special Features |
Heavy duty die cast zinc, cord flap gasket |
Alloy A380 aluminum, certified zinc alloy and stainless steel springs provide increased corrosion resistance |
|
Bundle Diameter |
- |
Red Dot |
Mounting Type |
Wall Mount |
- |
number of outlet |
1 |
0 |
package quantity |
1 ct |
- |
Standards Met |
UL Listed;ECCN EAR99 |
- |
|
|
Brand |
Pass & Seymour/Legrand |
Red Dot |
Manufacturers Part Number |
WPEX1 |
- |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
PLASTIC BOXES |
Type |
Weatherproof Cover |
Device Boxes, Covers & Accessories |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Industrial |
Red Dot |
Mounting |
WALL |
- |
standard |
UL Listed |
UL E28688 |