Nacogdoches |
0 |
8 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
54060 |
WPEX1 |
Manufacturer Number |
5406-0 |
WPEX1 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00050169540602 |
00785007117004 |
Weight per package |
0.25 (lbs/each) |
0.2675 (lbs/each) |
Description |
54060 1G WP 1" Extn RNG Gry
1 In. Deep Extension - 4-1/2 In. X 2-3/4 In.
|
WPEX1 1G 1 Extension Ring 9.5 Cu In
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, 4.5 In Length, 2.75 In Width, Wall Mount, 0.27 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.17 (Each) |
$5.18 (Each) |
Carton/Reel |
$7.17 (1 Each) |
$5.18 (1 Each) |
Standard Packaging/Reel |
$179.30 (25 Each) |
$41.43 (8 Each) |
|
insulation |
- |
Box |
Material |
Aluminum |
Die-Cast Aluminum |
|
|
Depth |
1 |
- |
Length |
- |
4.5 in |
Size |
4.5 H x 2.75 W x 1 D |
5" |
Width |
2.95 |
2.75 in |
|
Construction |
Metallic |
Weatherproof |
Description |
1G WP 1" EXTN RNG GRY |
1G 1 EXTENSION RING 9.5 CU IN |
extra long description |
RACO 5406-0 1G WP EXTENSION RING 1 |
P&S WPEX1 1G 1 EXTENSION RING 9.5 C |
Features |
Provides additional capacity needed for NEC box fill requirements. |
Weatherproof 1 Gang Extension Ring, 9.5 Cu. In., 2.75" x 4.5" x 1", Gray. |
Long Description |
1 In. Deep Extension - 4-1/2 In. x 2-3/4 In. |
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, 4.5 in Length, 2.75 in Width, Wall Mount, 0.27 lb/EA |
Product Type |
1G WP Extension Ring 1 In. Deep - Gray |
1G 1 Extension Ring 9.5 Cu In |
Short Description |
- |
Weatherproof Extension Ring, Die-Cast Aluminum, Gray |
Special Features |
Weatherproof NEMA 3R rated, 1 IN deep, powder coat finish, installation hardware and gasket provided |
Heavy duty die cast zinc, cord flap gasket |
|
Knockouts |
FALSE |
- |
Mounting Type |
- |
Wall Mount |
number of outlet |
- |
1 |
package quantity |
- |
1 ct |
Packaging Type |
Shrink |
- |
pallet quantity |
3000 |
- |
Standards Met |
- |
UL Listed;ECCN EAR99 |
|
|
Brand |
BELL |
Pass & Seymour/Legrand |
Manufacturers Part Number |
5406-0 |
WPEX1 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Extension/Adapter |
Weatherproof Cover |
|
Standard Package |
25 |
- |
Weight |
- |
0.27 lb/EA |
|
Application |
Electrical |
Industrial |
Mounting |
- |
WALL |
standard |
UL Listed;CSA Certified |
UL Listed |