Item Comparison: CP5075S, WPBP75CC

Item

CP5075S - 3/4" WP Gry Closure Plug 50/Box - Taymac

CP5075S
3/4" WP Gry Closure Plug 50/Box

$0.6023 Each

$30.12 (50 Each)

QTY:
Each
Add
WPBP75CC - WP Accessories Box Plug 3/4 3PK - Legrand-Pass & Seymour

WPBP75CC
WP Accessories Box Plug 3/4 3PK

$1.7343 Each

$20.81 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 47,300 1,287
Vendor Taymac Legrand-Pass & Seymour
Catalog Number CP5075S WPBP75CC
Manufacturer Number CP5075S WPBP75CC
Category Enhanced Commodity Codes - Boxes & Covers Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00092326111966 00785007264968
Weight per package 0.15 (lbs/each) 0.1083 (lbs/each)
Description CP5075S 3/4" WP Gry Closure Plug 50/Box
Weatherproof Closure Plug, Gray, 4.25 LB/Ea
WPBP75CC WP Accessories Box Plug 3/4 3PK
Weatherproof Closure Plug, Die-Cast Aluminum, Gray, Screw Mount, 0.11 LB/Ea
Minimum Order QTY 50 Units 1 Unit
Unit/Foot $0.60 (Each) $1.73 (Each)
Carton/Reel $30.12 (50 Each) $20.81 (12 Each)
Standard Packaging/Reel $30.12 (50 Each) $20.81 (12 Each)
insulation - Bare
Material - Die-Cast Aluminum
Color Gray Gray;Grey
Length 0.29 -
Size 0.29 in x 4 in x 5 in 5"
Width 4 -
Construction Metallic -
Description 3/4" WP GRY CLOSURE PLUG 50/BOX WP ACCESSORIES BOX PLUG 3/4 3PK
extra long description - P&S WPBP75CC WP ACCESSORIES BOX PLU
Features - Weatherproof Threaded Closure Plug 3/4", Gray.
Long Description Weatherproof Closure Plug, Gray, 4.25 lb/EA Weatherproof Closure Plug, Die-Cast Aluminum, Gray, Screw Mount, 0.11 lb/EA
Product Type Weatherproof Closure Plug WP Accessories Box Plug 3/4 3PK
Short Description Weatherproof Closure Plug, Gray 3/4" Weatherproof Closure Plug, Die-Cast Aluminum, Gray (3 PK)
Special Features - Designed for both interior and exterior, universal aluminum mounting plates
for use with - Interior and Exterior;Universal Aluminum Mounting Plates
Mounting Type - Screw Mount
package quantity 10 PK 12 CT
Packaging Type Boxed -
pallet quantity 1100 -
Standards Met - UL Listed;ECCN EAR99
Made in USA - yes
Brand BELL Pass & Seymour/Legrand
Manufacturers Part Number CP5075S WPBP75-CC
sub brand - Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Closure Plugs Weatherproof box
minimum qty 50 -
Weight 4.25 lb/EA 0.11 lb/EA
Application - Residential;Commercial
Mounting - Screws
standard - UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat