Item Comparison: WPBP50CC, WPLG504

Item

WPBP50CC - WP Accessories Box Plug 1/2 3PK (M12) - Legrand-Pass & Seymour

WPBP50CC
WP Accessories Box Plug 1/2 3PK (M12)

$1.1552 Each

$13.86 (12 Each)

QTY:
Each
Add
WPLG504 - 4-1/2" Closure Plugs - Appozgcomm

WPLG504
4-1/2" Closure Plugs

$4.3826 Each

$328.70 (75 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 978 76
Vendor Legrand-Pass & Seymour Appozgcomm
Catalog Number WPBP50CC WPLG504
Manufacturer Number WPBP50CC WPLG504
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes N/A
UPC/EAN/GTIN 00785007264913 00687855030279
Weight per package 0.0733 (lbs/each) 0.07 (lbs/each)
Description WPBP50CC WP Accessories Box Plug 1/2 3PK (M12)
Weatherproof Closure Plug, Die-Cast Aluminum, Gray, Screw Mount, 0.07 LB/Ea
WPLG504 4-1/2" Closure Plugs
Pack Of (4) 1/2 In Gray Close Plugs
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.16 (Each) $4.38 (Each)
Carton/Reel $13.86 (12 Each) $328.70 (75 Each)
Standard Packaging/Reel $13.86 (12 Each) $328.70 (75 Each)
Material Die-Cast Aluminum Zinc Die Cast
Color - Gray
Description WP ACCESSORIES BOX PLUG 1/2 3PK (M12) 4-1/2" CLOSURE PLUGS
extra long description P&S WPBP50CC WP ACCESSORIES BOX PLU EGS WPLG504 1/2 IN CLOSE UP PLUGS B
Features Weatherproof Threaded Closure Plug 1/2", Gray. -
Long Description Weatherproof Closure Plug, Die-Cast Aluminum, Gray, Screw Mount, 0.07 lb/EA Pack of (4) 1/2 IN Gray Close Plugs
Product Type Weatherproof Closure Plug 1/2 In Close Up Plugs Bag Of 4 Gry
Short Description 3/4" Weatherproof Closure Plug, Die-Cast Aluminum, Gray (3 PK) -
Special Features - 4 - 1/2 Inch Close Up Plug
for use with Interior and Exterior;Universal Aluminum Mounting Plates -
Hole Diameter - 1/2
Mounting Type Screw Mount -
package quantity 12 CT -
Standards Met UL Listed;ECCN EAR99 -
Made in USA yes -
Brand Pass & Seymour/Legrand Appleton
Manufacturers Part Number WPBP50-CC WPLG504
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type - Close Up Plugs
Weight 0.07 lb/EA -
Application Residential;Commercial Used to close a knockout in a weatherproof box
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat